Shop All Filter Paper
Cytiva Whatman
Quantitative Fltr Papr, 15.0cm, PK100
Mfr # 1441-150
Zoro # G8766633
product price: $98.39
/pk 100, $0.98/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 41
- Diameter 15 cm
- Material High Quality Cotton Linters
- Pore Size 20 to 25um
- Thickness 0.215 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1441-150
- Zoro # G8766633
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 15 cm |
Pore Size | 20 to 25um |
Minimum Pore Size | 20 micron |
Maximum Pore Size | 20 micron |
Details
Item | Quantitative Filter Paper |
Grade | 41 |
Material | High Quality Cotton Linters |
Thickness | 0.215 mm |
Shape | Disc |
Porosity | Medium |
Fluted | No |
Description
Quantitative Filter Paper, Diameter 15 cm, Material High Quality Cotton Linters, Porosity Medium, Minimum Pore Size 20 micron, Maximum Pore Size 20 micron, Thickness 0.215 mm, Fluted No, Grade 41, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Graduated Cylinder, 50mL, 1mL Graduation (9GE56)
- LAB SAFETY SUPPLY Microscope Slide, Ground, PK72 (20F863)
- REICHERT Darkfield Colony Counter, Manual, 110V (13332500)
- SYNTHWARE FLASK, MODIFIED SCHLENK TUBE, 14/20, 10mL, GLASS STOPCOCK. (F901410G)
- CYTIVA WHATMAN Quantitative Fltr Papr, 40 Ashless, PK100 (1440-090)
- CYTIVA WHATMAN Filter Paper, Cellulose, 7cm, PK100 (10347008)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 9.0cm, PK100 (1002-090)
- CYTIVA WHATMAN Filter Paper, 25cm, 230 Grade, PK50 (5230-250)
- CYTIVA WHATMAN Quantitative Fltr Paper, 18.5cm, PK100 (1441-185)
- CYTIVA WHATMAN Qualitative Fltr Paper, 2V Grade, PK100 (1202-240)
- ADVANTEC MFS MCE Membrane Filters, 0.8um, 47mm, Sterile, Gridded, PK100 (A080H047A)
- Cytiva Whatman Lab Filters & Sieves