Shop All Filter Paper
Cytiva Whatman
Quantitative Fltr Papr, 12.5cm, PK100
Mfr # 1542-125
Zoro # G8766493
product price: $72.85
/pk 100, $0.73/ea
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 542
- Diameter 12.5 cm
- Material High Quality Cotton Linters
- Pore Size 2.7um
- Thickness 0.15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1542-125
- Zoro # G8766493
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 12.5 cm |
Pore Size | 2.7um |
Maximum Pore Size | 2.7 micron |
Minimum Pore Size | 2.7 micron |
Details
Item | Quantitative Filter Paper |
Grade | 542 |
Material | High Quality Cotton Linters |
Thickness | 0.15 mm |
Fluted | No |
Porosity | Medium |
Shape | Disc |
Description
Quantitative Filter Paper, Diameter 12.5 cm, Material High Quality Cotton Linters, Porosity Medium, Minimum Pore Size 2.7 micron, Maximum Pore Size 2.7 micron, Thickness 0.15 mm, Fluted No, Grade 542, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Paper, 2V Grade, PK100 (1202-240)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPDHSO-RG-RG-BLK)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- UNITED SCIENTIFIC Conductivity Tester (CNDT01)
- CYTIVA WHATMAN Quantitative Fltr Paper, 11.0cm, PK100 (1441-110)
- CYTIVA WHATMAN Qualitative Filter Paper, CFP1, 7cm, PK100 (1001-070)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP1, 18.5cm, PK100 (1001-185)
- CYTIVA WHATMAN Quantitative Fltr Papr, 4.7cm, PK100 (1441-047)
- CYTIVA WHATMAN Qualitative Fltr Paper, 24cm, PK100 (1001-240)
- CYTIVA WHATMAN Quantitative Fltr Papr, 18.5cm, PK100 (1442-185)
- ADVANTEC MFS Glass Fiber Membrane Filters, GD-120, 47mm, PK50 (GD12047MM)
- Cytiva Whatman Filter Paper