Shop All Filter Paper
Cytiva Whatman
Quantitative Fltr Papr, 11.0cm, PK100
Mfr # 1443-110
Zoro # G8766615
product price: $61.19
/pk 100, $0.61/ea
$61.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 43
- Diameter 11 cm
- Material High Quality Cotton Linters
- Pore Size 16.0um
- Thickness 0.22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1443-110
- Zoro # G8766615
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 11 cm |
Pore Size | 16.0um |
Maximum Pore Size | 16 micron |
Minimum Pore Size | 16 micron |
Details
Item | Quantitative Filter Paper |
Grade | 43 |
Material | High Quality Cotton Linters |
Thickness | 0.22 mm |
Fluted | No |
Porosity | Medium |
Shape | Disc |
Description
Quantitative Filter Paper, Diameter 11 cm, Material High Quality Cotton Linters, Porosity Medium, Minimum Pore Size 16 micron, Maximum Pore Size 16 micron, Thickness 0.22 mm, Fluted No, Grade 43, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Liner, Dia 3 In, Length 6 In, SS (405.21)
- QORPAK Bottle Cleaned, 16 oz, 28-400, PK60 (GLC-01182)
- DYNALON HDPE CYLNDRCL JAR W/CAP 70ML, PK10 (226415-0070)
- FIELD CONTROLS UV Lamp, 17 1/2 in L Bulb (17.5LAMP)
- CYTIVA WHATMAN Qualitative Fltr Paper, 7.0cm, PK100 (1005-070)
- CYTIVA WHATMAN Filter Paper, 24cm, 30 to 35um, PK100 (5802-240)
- CYTIVA WHATMAN Qualitative Filter Paper, CFP1, 3cm, PK100 (1001-329)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 7.0cm, PK100 (1004-070)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 90mm, PK100 (1827-090)
- CYTIVA WHATMAN Qualitative Fltr Papr, CFP5, 2.5um, PK100 (1005-125)
- ROCKER SCIENTIFIC CO LTD LF30, PES 47mm Filtration Apparatus, 300mL funnel, 1200mL waste bottle (197010-30)
- Cytiva Whatman Filter Paper