Shop All Filter Paper
Cytiva Whatman
Quantitative Fltr Papr, 11.0cm, 540G, PK100
Mfr # 1540-110
Zoro # G8766527
product price: $66.45
/pk 100, $0.66/ea
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 540
- Diameter 11 cm
- Material High Quality Cotton Linters
- Pore Size 8.0um
- Thickness 0.16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1540-110
- Zoro # G8766527
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 11 cm |
Pore Size | 8.0um |
Minimum Pore Size | 8 micron |
Maximum Pore Size | 8 micron |
Details
Item | Quantitative Filter Paper |
Grade | 540 |
Material | High Quality Cotton Linters |
Thickness | 0.16 mm |
For Use With | Liquids |
Shape | Disc |
Porosity | Medium |
Fluted | No |
Description
Quantitative Filter Paper, Diameter 11 cm, Material High Quality Cotton Linters, Porosity Medium, Minimum Pore Size 8 micron, Maximum Pore Size 8 micron, Thickness 0.16 mm, Fluted No, Grade 540, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Pegboard, Wall Mounting, 32 Number of Pegs (GRV2430)
- EXTECH Meter, Dissolved Oxygen (407510)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.5 gal. (P60H)
- SYNTHWARE MANIFOLD, VACUUM/INERT GAS, ALL GLASS, 5 PORT, 450mm, 3 HOSE (M441005)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 4.7cm, PK100 (1004-047)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 4.25cm, PK100 (1004-042)
- CYTIVA WHATMAN Filter Paper, 46 x 57cm, PK100 (1454-917)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 70mm, PK100 (1827-070)
- CYTIVA WHATMAN Quantitative Filter Paper, 8.0um, PK100 (1440-125)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 9.0cm, PK100 (1003-090)
- STERLITECH Polypropylene Nominal Prefilter, 0.2 Micron, 47mm, PK100 (PPF0247100)
- Cytiva Whatman Filter Paper