Shop All Filter Paper
Cytiva Whatman
Quantitative Filter Paper, 9.0cm, PK100
Mfr # 1450-090
Zoro # G8767552
product price: $61.59
/pk 100, $0.62/ea
$61.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 50
- Diameter 9 cm
- Material High Quality Cotton Linters
- Pore Size 2.7um
- For Use With Liquids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1450-090
- Zoro # G8767552
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 9 cm |
Pore Size | 2.7um |
Maximum Pore Size | 2.7 micron |
Minimum Pore Size | 2.7 micron |
Details
Item | Quantitative Filter Paper |
Grade | 50 |
Material | High Quality Cotton Linters |
For Use With | Liquids |
Thickness | 0.115 mm |
Porosity | Medium |
Fluted | No |
Shape | Disc |
Description
Quantitative Filter Paper, Diameter 9 cm, Material High Quality Cotton Linters, Porosity Medium, Minimum Pore Size 2.7 micron, Maximum Pore Size 2.7 micron, Thickness 0.115 mm, Fluted No, Grade 50, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Buffer Solution Kit, pH, 4.01, 7.00, 20 mL (35653-04)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-06478G)
- EXTECH Chlorine Standard, 1PPM (CL207)
- SENSOREX Cmbntn pH Electrde Crtrdge Style nsertn (S656CD)
- CYTIVA WHATMAN Filter Paper, 25cm, 230 Grade, PK50 (5230-250)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 4.25cm, PK100 (1004-042)
- CYTIVA WHATMAN Quantitative Fltr Papr, 5.5cm, 2.5um, PK100 (1442-055)
- CYTIVA WHATMAN Quantitative Fltr Paper, 20 to 25um, PK100 (1541-110)
- CYTIVA WHATMAN Qualitative Fltr Paper, 4.25cm, CFP1, PK100 (1001-042)
- CYTIVA WHATMAN Qualitative Fltr Paper, 5.5cm, CFP1, PK100 (1001-055)
- WHIRL-PAK Blender Filter Bags, Closure, 55 oz., PK250 (B01318)
- Cytiva Whatman Filter Paper