Shop All Filter Paper
Cytiva Whatman
Quantitative Filter Paper, 4.25cm, PK100
Mfr # 1540-042
Zoro # G8766536
$26.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 540
- Diameter 4.25 cm
- Material High Quality Cotton Linters
- Pore Size 8.0um
- For Use With Liquids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cytiva Whatman
- MFR # 1540-042
- Zoro # G8766536
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 4.25 cm |
Pore Size | 8.0um |
Minimum Pore Size | 8 micron |
Maximum Pore Size | 8 micron |
Details
Item | Quantitative Filter Paper |
Grade | 540 |
Material | High Quality Cotton Linters |
For Use With | Liquids |
Thickness | 0.16 mm |
Shape | Disc |
Porosity | Medium |
Fluted | No |
Description
Quantitative Filter Paper, Diameter 4.25 cm, Material High Quality Cotton Linters, Porosity Medium, Minimum Pore Size 8 micron, Maximum Pore Size 8 micron, Thickness 0.16 mm, Fluted No, Grade 540, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD INC Rod Guard® Electrode Canister 14" (RG100-24)
- CHEMGLASS Stirring Bar, 2 1/2 x 3/4mm (CG-2005-16)
- LOVIBOND Hardness Buffer (R-5004-2)
- BUNTING Magnetic Pull Test Kit with Digital Scale Kit (PTK-2000-DS)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/A, 47mm, PK100 (1820-047)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 4.25cm, PK100 (1002-042)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/F, 25mm, PK100 (1825-025)
- CYTIVA WHATMAN Qualitative Fltr Paper, 24cm, PK100 (1001-240)
- CYTIVA WHATMAN Filter Paper, 18.50cm, PK100 (5802-185)
- CYTIVA WHATMAN Glass MicrofiberFilter, 934AH, 125mm, PK100 (1827-125)
- CULLIGAN Culligan 01019846 2 Pack Replacement Filter Cartridge (1019846)
- Cytiva Whatman Filter Paper