Shop All Filter Paper
Cytiva Whatman
Quantitative Filter Paper, 41 Grade, PK100
Mfr # 1441-125
Zoro # G8765285
product price: $83.65
/pk 100, $0.84/ea
Free Shipping & Returns
$83.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 41
- Diameter 12.5 cm
- Material High Quality Cotton Linters
- Pore Size 20 to 25um
- Thickness 0.215 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1441-125
- Zoro # G8765285
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 12.5 cm |
Pore Size | 20 to 25um |
Minimum Pore Size | 20 micron |
Maximum Pore Size | 20 micron |
Details
Item | Quantitative Filter Paper |
Grade | 41 |
Material | High Quality Cotton Linters |
Thickness | 0.215 mm |
Shape | Disc |
Porosity | Medium |
Fluted | No |
Description
Quantitative Filter Paper, Diameter 12.5 cm, Material High Quality Cotton Linters, Porosity Medium, Minimum Pore Size 20 micron, Maximum Pore Size 20 micron, Thickness 0.215 mm, Fluted No, Grade 41, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PS, PK1000 (110405)
- SP SCIENCEWARE Bottle, Wide, 16 Oz, HDPE, PK12 (F10625-0007)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 150mm L, PK500 (137010-500)
- DIGI-SENSE Traceable High-Accuracy Fridge/Freezer T (94460-91)
- CYTIVA WHATMAN Quantitative Filter Paper, 9.0cm, PK100 (1450-090)
- CYTIVA WHATMAN Quantitative Fltr Paper, 15.0cm, PK100 (1443-150)
- CYTIVA WHATMAN Quantitative Fltr Papr, 541 G, PK100 (1541-047)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 21mm, PK100 (1827-021)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 7.0cm, PK100 (1002-070)
- CYTIVA WHATMAN Qualitative Fltr Paper, 5.5cm, CFP1, PK100 (1001-055)
- CYTIVA WHATMAN Qualitative Fltr Paper, 15cm, CFP1, PK100 (1001-150)
- Cytiva Whatman Lab Filters & Sieves