Shop All Filter Paper
Cytiva Whatman
Quantitative Filter Paper, 12.5cm, PK100
Mfr # 1541-125
Zoro # G8765486
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 541
- Diameter 12.5 cm
- Material High Quality Cotton Linters
- Pore Size 20 to 25um
- Thickness 0.155 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cytiva Whatman
- MFR # 1541-125
- Zoro # G8765486
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 12.5 cm |
Pore Size | 20 to 25um |
Minimum Pore Size | 20 micron |
Maximum Pore Size | 25 micron |
Details
Item | Quantitative Filter Paper |
Grade | 541 |
Material | High Quality Cotton Linters |
Thickness | 0.155 mm |
Porosity | Coarse |
Shape | Disc |
Fluted | No |
Description
Quantitative Filter Paper, Diameter 12.5 cm, Material High Quality Cotton Linters, Porosity Coarse, Minimum Pore Size 20 micron, Maximum Pore Size 25 micron, Thickness 0.155 mm, Fluted No, Grade 541, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DLAB Micropipette Plus, Single, 100-1000uL (61TA85)
- ADVANTECH MANUFACTURING Pan, S/S, 8 In, Full Ht (PS8F)
- COVENTRY Swab, 2 3/4 in L, 2 1/4 in Hand L, PK500 (38040ESD)
- AQUAPHOENIX SCIENTIFIC Cresol Red, 60 mL (CR2702-B)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 9.0cm, PK100 (1002-090)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/C, 24mm, PK100 (1822-024)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 70mm, PK100 (1827-070)
- CYTIVA WHATMAN Glass MicrofiberFilter, 934AH, 110mm, PK100 (1827-110)
- CYTIVA WHATMAN Filter Paper, 46 x 57cm, PK100 (1454-917)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/F, 25mm, PK100 (1825-025)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 15.0cm, PK100 (1002-150)
- Cytiva Whatman Filter Paper