Shop All Filter Paper
Cytiva Whatman
Quantitative Filter Paper, 11.0cm, PK100
Mfr # 1440-110
Zoro # G8765522
product price: $55.99
/pk 100, $0.56/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 40
- Diameter 11 cm
- Material High Quality Cotton Linters
- Pore Size 8.0um
- Thickness 0.21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1440-110
- Zoro # G8765522
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 11 cm |
Pore Size | 8.0um |
Minimum Pore Size | 8 micron |
Maximum Pore Size | 8 micron |
Details
Item | Quantitative Filter Paper |
Grade | 40 |
Material | High Quality Cotton Linters |
Thickness | 0.21 mm |
For Use With | Liquids |
Porosity | Medium |
Shape | Disc |
Fluted | No |
Description
Quantitative Filter Paper, Diameter 11 cm, Material High Quality Cotton Linters, Porosity Medium, Minimum Pore Size 8 micron, Maximum Pore Size 8 micron, Thickness 0.21 mm, Fluted No, Grade 40, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Calcium Gluconate, 250 G (C30050-250.0)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111558B)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK500 (6102S)
- MITUTOYO Stereo Microscope, 10W Measuring Units (377-990A)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 9.0cm, PK100 (1003-090)
- CYTIVA WHATMAN Quantitative Fltr Papr, 5.5cm, 2.5um, PK100 (1442-055)
- CYTIVA WHATMAN Qualitative Fltr Paper, 9.0cm, PK100 (1005-090)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 55mm, PK100 (1827-055)
- CYTIVA WHATMAN Qualitative Fltr Papr, CFP2, 8.0um, PK100 (1002-185)
- CYTIVA WHATMAN Extraction Thimble, PK25 (2800-105)
- LABEXACT Glass Microfiber Filter, 25mm dia., PK100 (LSS-AH2500)
- Cytiva Whatman Filter Paper