Shop All Filter Paper
Cytiva Whatman
Qualitative Fltr Papr, 9.0cm, CFP4, PK100
Mfr # 1004-090
Zoro # G8765714
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 4
- Diameter 9 cm
- Material Cellulose
- Pore Size 20 to 25um
- Thickness 0.21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cytiva Whatman
- MFR # 1004-090
- Zoro # G8765714
- Country of Origin China
- Category Filter Paper
Dimensions
Diameter | 9 cm |
Pore Size | 20 to 25um |
Minimum Pore Size | 20 micron |
Maximum Pore Size | 25 micron |
Details
Item | Qualitative Filter Paper |
Grade | 4 |
Material | Cellulose |
Thickness | 0.21 mm |
For Use With | Liquids |
Porosity | Medium |
Shape | Disc |
Fluted | No |
Description
Qualitative Filter Paper, Diameter 9 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 20 micron, Maximum Pore Size 25 micron, Thickness 0.21 mm, Fluted No, Grade 4, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 1 Gallon Clear Glass Round Jar- 110-405 Neck Finish (015484)
- GENIE Genie Steel Safety Beam Replacement Kit (37334R)
- GRAYLINE Soda Dispensr Steel Wht (40259)
- BEING SCIENTIFIC Bath (BWB-5)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 24.0cm, PK100 (1004-240)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 7.0cm, PK100 (1004-070)
- CYTIVA WHATMAN Extraction Thimble, High Performance, PK25 (2800-331)
- CYTIVA WHATMAN Qualitative Fltr Paper, 2V Grade, PK100 (1202-240)
- CYTIVA WHATMAN Glass MicrofiberFilter, 934AH, 110mm, PK100 (1827-110)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 47mm, PK100 (1827-047)
- CYTIVA WHATMAN Filter Paper, 18.50cm, PK100 (5802-185)
- Cytiva Whatman Lab Filters & Sieves