Shop All Filter Paper
Cytiva Whatman
Qualitative Fltr Papr, 40.0cm, PK100
Mfr # 1114-400
Zoro # G8766694
product price: $304.99
/pk 100, $3.05/ea
Free Shipping & Returns
$304.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 114
- Diameter 40 cm
- Material Cellulose
- Pore Size 25.0um
- Thickness 0.19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1114-400
- Zoro # G8766694
- Country of Origin China
- Category Filter Paper
Dimensions
Diameter | 40 cm |
Pore Size | 25.0um |
Minimum Pore Size | 25 micron |
Maximum Pore Size | 25 micron |
Details
Item | Qualitative Filter Paper |
Grade | 114 |
Material | Cellulose |
Thickness | 0.19 mm |
Fluted | No |
Shape | Disc |
Porosity | Medium |
Description
Qualitative Filter Paper, Diameter 40 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 25 micron, Maximum Pore Size 25 micron, Thickness 0.19 mm, Fluted No, Grade 114, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGE NUNC 5gal Carboy w/Handles (2210-0050)
- HEATHROW SCIENTIFIC Rack, Blue, PK2 (HS24320B)
- LAMOTTE INDIVIDUAL TEST KIT CHLORIDE LAMOTTE (4503-DR-02)
- OHAUS Gas Cylinder Bench Clamp, 6-1/4" H (CLR-711)
- CYTIVA WHATMAN Quantitative Fltr Paper, 20 to 25um, PK100 (1541-110)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 5.5cm, PK100 (1003-055)
- CYTIVA WHATMAN Filter Paper, 11.0cm, PK100 (1450-110)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 5.5cm, PK100 (1002-055)
- CYTIVA WHATMAN Qualitative Fltr Papr, 2.5cm, CFP1, PK100 (1001-325)
- CYTIVA WHATMAN Quantitative Fltr Papr, 18.5cm, PK100 (1442-185)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 15.0cm, PK100 (1002-150)
- Cytiva Whatman Filter Paper