Shop All Filter Paper
Cytiva Whatman
Qualitative Fltr Papr, 30.0um, PK100
Mfr # 1113-150
Zoro # G8766712
original price:
$60.29
10% off
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 113
- Diameter 15 cm
- Material Cellulose
- Pore Size 30.0um
- For Use With Liquids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cytiva Whatman
- MFR # 1113-150
- Zoro # G8766712
- Country of Origin China
- Category Filter Paper
Dimensions
Diameter | 15 cm |
Pore Size | 30.0um |
Minimum Pore Size | 10 micron |
Maximum Pore Size | 30 micron |
Details
Item | Qualitative Filter Paper |
Grade | 113 |
Material | Cellulose |
For Use With | Liquids |
Thickness | 0.42 mm |
Shape | Disc |
Porosity | Coarse |
Fluted | No |
Description
Qualitative Filter Paper, Diameter 15 cm, Material Cellulose, Porosity Coarse, Minimum Pore Size 10 micron, Maximum Pore Size 30 micron, Thickness 0.42 mm, Fluted No, Grade 113, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS Small Funnel 8Oz Gray (05007)
- FORTUNA Reusable Glass Syringe, Glass Luer, 20 mL (7.102-41)
- COVENTRY Swab, 6 1/4 in L, 2 3/8 in Hand L, PK25 (52121)
- ZORO SELECT Carboy, 10 L, 390 mm H, Clear (7200010)
- CYTIVA WHATMAN Quantitative Filter Paper, 11.0cm, PK100 (1440-110)
- CYTIVA WHATMAN Qualitative Fltr Paper, 24cm, PK100 (1001-240)
- CYTIVA WHATMAN Filter Paper, 5.5cm, PK100 (1450-055)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP1, 3.2cm, PK100 (1001-032)
- CYTIVA WHATMAN Qualitative Fltr Papr, CFP2, 8.0um, PK100 (1002-185)
- CYTIVA WHATMAN Filter Paper, High Quality, PK100 (1454-055)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP1, 18.5cm, PK100 (1001-185)
- Cytiva Whatman Filter Paper