Shop All Filter Paper
Cytiva Whatman
Qualitative Fltr Papr, 15.0cm, PK100
Mfr # 1114-150
Zoro # G8766703
product price: $41.29
/pk 100, $0.41/ea
$41.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 114
- Diameter 15 cm
- Material Cellulose
- Pore Size 25.0um
- Thickness 0.19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1114-150
- Zoro # G8766703
- Country of Origin China
- Category Filter Paper
Dimensions
Diameter | 15 cm |
Pore Size | 25.0um |
Minimum Pore Size | 25 micron |
Maximum Pore Size | 25 micron |
Details
Item | Qualitative Filter Paper |
Grade | 114 |
Material | Cellulose |
Thickness | 0.19 mm |
Fluted | No |
Shape | Disc |
Porosity | Medium |
Description
Qualitative Filter Paper, Diameter 15 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 25 micron, Maximum Pore Size 25 micron, Thickness 0.19 mm, Fluted No, Grade 114, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy, 10 L, 390 mm H, Clear (7200010)
- YSI Conductivity/Temperature Sensor (5560)
- HEATHROW SCIENTIFIC 90 SLIDE HOLDER POLYETHYLENE (HS15981B)
- PREMIERE Transfer Pipets, Plastic, Disposable, PK500 (PTP-01)
- CYTIVA WHATMAN Quantitative Fltr Paper, 42 Ashless, PK100 (1442-150)
- CYTIVA WHATMAN Quantitative Fltr Paper, 20 to 25um, PK100 (1541-110)
- CYTIVA WHATMAN Qualitative Filter Paper, 15.0cm, PK100 (1004-150)
- CYTIVA WHATMAN Filter Paper, 18.50cm, PK100 (5802-185)
- CYTIVA WHATMAN Filter Paper, Cellulose, 7cm, PK100 (10347008)
- CYTIVA WHATMAN Benchkote Surface Protector, 460 x 57cm, (2300-916)
- CYTIVA WHATMAN Filter Paper, 30 to 35um, 32cm, PK100 (5802-320)
- Cytiva Whatman Filter Paper