Shop All Filter Paper
Cytiva Whatman
Qualitative Fltr Paper, CFP5, 18.5cm, PK100
Mfr # 1005-185
Zoro # G8766755
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 5
- Diameter 18.5 cm
- Material Cellulose
- Pore Size 2.5um
- Thickness 0.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cytiva Whatman
- MFR # 1005-185
- Zoro # G8766755
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 18.5 cm |
Pore Size | 2.5um |
Maximum Pore Size | 2.5 micron |
Minimum Pore Size | 2.5 micron |
Details
Item | Qualitative Filter Paper |
Grade | 5 |
Material | Cellulose |
Thickness | 0.2 mm |
For Use With | Liquids |
Porosity | Medium |
Shape | Disc |
Fluted | No |
Description
Qualitative Filter Paper, Diameter 18.5 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 2.5 micron, Maximum Pore Size 2.5 micron, Thickness 0.2 mm, Fluted No, Grade 5, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2607)
- EXTECH Oyster PH/Mv/Temp Meter w/Case (OYSTER-15)
- BEL-ART Stepped Tubing Connectors, 3/16 to 1/2", 12/pk, 12PK (F19559)
- BENCHMARK SCIENTIFIC Starter Kit, For IPD9600/IPD9600-E, PK50 (D1032-SK)
- CYTIVA WHATMAN Quantitative Filter Paper, 41 Grade, PK100 (1441-125)
- CYTIVA WHATMAN Quantitative Fltr Paper, 11.0cm, PK100 (1441-110)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP1, 18.5cm, PK100 (1001-185)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 7.0cm, PK100 (1004-070)
- CYTIVA WHATMAN Filter Paper, 25cm, 15 to 19um, PK100 (5202-250)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 4.25cm, PK100 (1004-042)
- WHIRL-PAK Blender Filter Bags, Closure, 55 oz., PK250 (B01318)
- Cytiva Whatman Lab Filters & Sieves