Shop All Filter Paper
Cytiva Whatman
Qualitative Fltr Paper, CFP4, 7.0cm, PK100
Mfr # 1004-070
Zoro # G8766782
product price: $16.65
/pk 100, $0.17/ea
$16.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 4
- Diameter 7 cm
- Material Cellulose
- Pore Size 20 to 25um
- Thickness 0.21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1004-070
- Zoro # G8766782
- Country of Origin China
- Category Filter Paper
Dimensions
Diameter | 7 cm |
Pore Size | 20 to 25um |
Maximum Pore Size | 25 micron |
Minimum Pore Size | 20 micron |
Details
Item | Qualitative Filter Paper |
Grade | 4 |
Material | Cellulose |
Thickness | 0.21 mm |
For Use With | Liquids |
Fluted | No |
Porosity | Medium |
Shape | Disc |
Description
Qualitative Filter Paper, Diameter 7 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 20 micron, Maximum Pore Size 25 micron, Thickness 0.21 mm, Fluted No, Grade 4, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE LABORATORY RACK TUBE 1/2SIZE 2 7/16X3 (F18788-1601)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 7.5mL, PK500 (21F226)
- RESINTECH Premium Drinking Cartridge, 3 x 10 in. (AF-10-4080)
- ZORO SELECT Stopper, 25mm, Black, PK18 (RST6-H)
- CYTIVA WHATMAN Qualitative Filter Paper, 15.0cm, PK100 (1004-150)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 4.25cm, PK100 (1002-042)
- CYTIVA WHATMAN Qualitative Filter Paper, 12.5cm, PK100 (1004-125)
- CYTIVA WHATMAN Qualitative Fltr Paper, 15cm, CFP1, PK100 (1001-150)
- CYTIVA WHATMAN Quantitative Fltr Papr, 541 G, PK100 (1541-047)
- CYTIVA WHATMAN Quantitative Fltr Paper, 40 Ashless, PK100 (1440-185)
- CYTIVA WHATMAN Quantitative Fltr Papr, 40 Ashless, PK100 (1440-090)
- Cytiva Whatman Filter Paper