Shop All Filter Paper
Cytiva Whatman
Qualitative Fltr Paper, CFP3, 5.5cm, PK100
Mfr # 1003-055
Zoro # G8766825
original price:
$19.70
15% off
new price: $16.69
/pk 100, $0.17/ea
$16.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 3
- Diameter 5.5 cm
- Material Cellulose
- Pore Size 6.0um
- For Use With Buchner Funnels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1003-055
- Zoro # G8766825
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 5.5 cm |
Pore Size | 6.0um |
Maximum Pore Size | 6 micron |
Minimum Pore Size | 6 micron |
Details
Item | Qualitative Filter Paper |
Grade | 3 |
Material | Cellulose |
For Use With | Buchner Funnels |
Thickness | 0.39 mm |
Porosity | Medium |
Shape | Disc |
Fluted | No |
Description
Qualitative Filter Paper, Diameter 5.5 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 6 micron, Maximum Pore Size 6 micron, Thickness 0.39 mm, Fluted No, Grade 3, For Use With Buchner Funnels, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Rubber Stoppers, Solid, #7 1/2, PK 13 (RST7A-S)
- SP SCIENCEWARE Wash Bottle, Std Spout, Write-On, PK6 (F11646-0638)
- DALEN PRODUCTS INCORPORATED Dalen Products Incorporated DALOW6 Dalen 16 in. Molded Owl Painted (DALOW6)
- QORPAK Bottle, 128 oz, PK4 (PLC-03547)
- CYTIVA WHATMAN Qualitative Fltr Papr, 9.0cm, CFP4, PK100 (1004-090)
- CYTIVA WHATMAN Quantitative Fltr Paper, 18.5cm, PK100 (1441-185)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP1, 3.2cm, PK100 (1001-032)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 7.0cm, PK100 (1002-070)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 90mm, PK100 (1827-090)
- CYTIVA WHATMAN Glass MicrofiberFilter, 934AH, 110mm, PK100 (1827-110)
- LABEXACT Weighing Paper, Nitrogen Free, 6x6", PK500 (LEW66)
- Cytiva Whatman Filter Paper