Shop All Filter Paper
Cytiva Whatman
Qualitative Fltr Paper, CFP2, 9.0cm, PK100
Mfr # 1002-090
Zoro # G8766852
original price:
$25.08
16% off
new price: $20.95
/pk 100, $0.21/ea
$20.95
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade 2
- Diameter 9 cm
- Material Cellulose
- Pore Size 8.0um
- For Use With Liquids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1002-090
- Zoro # G8766852
- Country of Origin China
- Category Filter Paper
Dimensions
Diameter | 9 cm |
Pore Size | 8.0um |
Minimum Pore Size | 8 micron |
Maximum Pore Size | 8 micron |
Details
Item | Qualitative Filter Paper |
Grade | 2 |
Material | Cellulose |
For Use With | Liquids |
Thickness | 0.19 mm |
Porosity | Medium |
Standards | ASTM E2187-09 |
Fluted | No |
Shape | Disc |
Description
Qualitative Filter Paper, Diameter 9 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 8 micron, Maximum Pore Size 8 micron, Thickness 0.19 mm, Fluted No, Grade 2, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Standards ASTM E2187-09, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Sample Vial, 20mL, PK500 (986560)
- WHIRL-PAK Whirl-Pak® Stand Up Bags - 42 oz. (1,242 ml) - Box of 250 (B01450)
- AMSCOPE 72 Pre-Cleaned Blank Microscope Slides and 100 22x22mm Square Cover Glass (BS-72P-100S-22)
- SENSOREX Cmbntn pH Elctrd Crdrdge Dble Jnctn BNR (S222CD)
- CYTIVA WHATMAN Qualitative Filter Paper, 15.0cm, PK100 (1004-150)
- CYTIVA WHATMAN Glass Microfiber Filter w/Binder, PK100 (9907-047)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 5.5cm, PK100 (1003-055)
- CYTIVA WHATMAN Quantitative Filter Paper, 8.0um, PK100 (1440-125)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 4.7cm, PK100 (1004-047)
- CYTIVA WHATMAN Filter Paper, 24cm, 30 to 35um, PK100 (5802-240)
- STERLITECH Evonik Flat Sheet Membrane, Duramem 150 Da, NF, 210 x 297mm, 1/pk (Duramem 150)
- Cytiva Whatman Filter Paper