Shop All Filter Paper
Cytiva Whatman
Qualitative Fltr Paper, CFP2, 5.5cm, PK100
Mfr # 1002-055
Zoro # G8766992
product price: $15.79
/pk 100, $0.16/ea
$15.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 2
- Diameter 5.5 cm
- Material Cellulose
- Pore Size 8.0um
- Thickness 0.19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1002-055
- Zoro # G8766992
- Country of Origin China
- Category Filter Paper
Dimensions
Diameter | 5.5 cm |
Pore Size | 8.0um |
Maximum Pore Size | 8 micron |
Minimum Pore Size | 8 micron |
Details
Item | Qualitative Filter Paper |
Grade | 2 |
Material | Cellulose |
Thickness | 0.19 mm |
For Use With | Liquids |
Standards | ASTM E2187-09 |
Fluted | No |
Shape | Disc |
Porosity | Medium |
Description
Qualitative Filter Paper, Diameter 5.5 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 8 micron, Maximum Pore Size 8 micron, Thickness 0.19 mm, Fluted No, Grade 2, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Standards ASTM E2187-09, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Flip-Top Dispenensing 480 ml, PK24 (PLC-03425)
- PENTAIR POOL PRODUCTS Pentair Pool Products 472610Z Membrane Pad Kit (472610Z)
- HERCULES Test Strips, Includes 10 Sticks, 3-15/16"L (35271)
- AMERICAN MANTLE Gas Lamp Mantle Ring #8 (7998748)
- CYTIVA WHATMAN Quantitative Fltr Papr, 18.5cm, PK100 (1442-185)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/F, 25mm, PK100 (1825-025)
- CYTIVA WHATMAN Quantitative Fltr Papr, 4.7cm, PK100 (1441-047)
- CYTIVA WHATMAN Quantitative Filter Paper, 11.0cm, PK100 (1440-110)
- CYTIVA WHATMAN Quantitative Fltr Paper, 15.0cm, PK100 (1443-150)
- CYTIVA WHATMAN Quantitative Fltr Papr, 15.0cm, PK100 (1441-150)
- STERLITECH Polycarbonate (PCTE) Membrane Filters, 20.0 Micron, 47mm, PK100 (PCT20047100)
- Cytiva Whatman Filter Paper