Shop All Filter Paper
Cytiva Whatman
Qualitative Fltr Paper, CFP2, 4.25cm, PK100
Mfr # 1002-042
Zoro # G8766877
product price: $14.19
/pk 100, $0.14/ea
$14.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 2
- Diameter 4.25 cm
- Material Cellulose
- Pore Size 8.0um
- For Use With Liquids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1002-042
- Zoro # G8766877
- Country of Origin China
- Category Filter Paper
Dimensions
Diameter | 4.25 cm |
Pore Size | 8.0um |
Maximum Pore Size | 8 micron |
Minimum Pore Size | 8 micron |
Details
Item | Qualitative Filter Paper |
Grade | 2 |
Material | Cellulose |
For Use With | Liquids |
Thickness | 0.19 mm |
Fluted | No |
Shape | Disc |
Standards | ASTM E2187-09 |
Porosity | Medium |
Description
Qualitative Filter Paper, Diameter 4.25 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 8 micron, Maximum Pore Size 8 micron, Thickness 0.19 mm, Fluted No, Grade 2, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Standards ASTM E2187-09, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 30040 All Metal Reactor; 2 Oz. (USC-30040)
- CORNING PYREX Hydrometer Cylinder, 300 mL, 39 x (2962-300)
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid 0.1N, 60 mL (SA7550-B)
- ZORO SELECT Pipette Pumps 2 ML (PPMP02)
- CYTIVA WHATMAN Quantitative Fltr Papr, 4.7cm, PK100 (1441-047)
- CYTIVA WHATMAN Filter Paper, 24cm, 30 to 35um, PK100 (5802-240)
- CYTIVA WHATMAN Quantitative Filter Paper, 9.0cm, PK100 (1450-090)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 90mm, PK100 (1827-090)
- CYTIVA WHATMAN Filter Paper, Cellulose, 7cm, PK100 (10347008)
- CYTIVA WHATMAN Quantitative Fltr Paper, 18.5cm, PK100 (1441-185)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP5, 15.0cm, PK100 (1005-150)
- Cytiva Whatman Lab Filters & Sieves