Shop All Filter Paper
Cytiva Whatman
Qualitative Fltr Paper, CFP2, 15.0cm, PK100
Mfr # 1002-150
Zoro # G8766834
product price: $38.85
/pk 100, $0.39/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 2
- Diameter 15 cm
- Material Cellulose
- Pore Size 8.0um
- Thickness 0.19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1002-150
- Zoro # G8766834
- Country of Origin China
- Category Filter Paper
Dimensions
Diameter | 15 cm |
Pore Size | 8.0um |
Minimum Pore Size | 8 micron |
Maximum Pore Size | 8 micron |
Details
Item | Qualitative Filter Paper |
Grade | 2 |
Material | Cellulose |
Thickness | 0.19 mm |
For Use With | Liquids |
Porosity | Medium |
Fluted | No |
Standards | ASTM E2187-09 |
Shape | Disc |
Description
Qualitative Filter Paper, Diameter 15 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 8 micron, Maximum Pore Size 8 micron, Thickness 0.19 mm, Fluted No, Grade 2, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Standards ASTM E2187-09, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8" x 13/16" x 1" #2 Black Rubber Stoppers 3PK (65865)
- MICRO ESSENTIAL Single Roll Insta-Chek Test Paper Dispen (93)
- CUSTOM ACCESSORIES Pennzoil Yellow 15.3 in. H Polypropylene Funnel (31177)
- GLOBE SCIENTIFIC Centrifuge with Rotor, Benchtop, Brushless (GCM-B)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP1, 18.5cm, PK100 (1001-185)
- CYTIVA WHATMAN Qualitative Fltr Papr, 2.5cm, CFP1, PK100 (1001-325)
- CYTIVA WHATMAN Filter Paper, 46 x 57cm, PK100 (1454-917)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 4.7cm, PK100 (1004-047)
- CYTIVA WHATMAN Filter Paper, 15cm, 230 Grade, PK50 (5230-150)
- CYTIVA WHATMAN Quantitative Fltr Papr, 15.0cm, PK100 (1441-150)
- STERLITECH Nylon Syringe Filters, Sterlitech, 0.45 Micron, 25mm, PK100 (SFNY025045NI)
- Cytiva Whatman Filter Paper