Shop All Filter Paper
Cytiva Whatman
Qualitative Fltr Paper, CFP2, 11.0cm, PK100
Mfr # 1002-110
Zoro # G8766843
original price:
$28.37
14% off
new price: $24.25
/pk 100, $0.24/ea
$24.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 2
- Diameter 11 cm
- Material Cellulose
- Pore Size 8.0um
- Thickness 0.19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1002-110
- Zoro # G8766843
- Country of Origin China
- Category Filter Paper
Dimensions
Diameter | 11 cm |
Pore Size | 8.0um |
Minimum Pore Size | 8 micron |
Maximum Pore Size | 8 micron |
Details
Item | Qualitative Filter Paper |
Grade | 2 |
Material | Cellulose |
Thickness | 0.19 mm |
For Use With | Liquids |
Standards | ASTM E2187-09 |
Fluted | No |
Porosity | Medium |
Shape | Disc |
Description
Qualitative Filter Paper, Diameter 11 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 8 micron, Maximum Pore Size 8 micron, Thickness 0.19 mm, Fluted No, Grade 2, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Standards ASTM E2187-09, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Eagle 1662 Oversized Drum Funnel with Screen for Flammable Liquids (1662)
- AMSCOPE Plastic Container for Microscope Objective with RMS Thread (OPC-RMS)
- OHAUS Electrode, Temperature, Metal, 4mm (STTEMP30)
- SP SCIENCEWARE Fittings for Drying Tubes, PK12 (F19965-0000)
- CYTIVA WHATMAN Qualitative Fltr Paper, 9.0cm, PK100 (1005-090)
- CYTIVA WHATMAN Quantitative Fltr Papr, 7.0cm, 8.0um, PK100 (1440-070)
- CYTIVA WHATMAN Filter Paper, High Quality, PK100 (1454-055)
- CYTIVA WHATMAN Qualitative Filter Paper, CFP1, 3cm, PK100 (1001-329)
- CYTIVA WHATMAN Qualitative Fltr Papr, 9.0cm, CFP4, PK100 (1004-090)
- CYTIVA WHATMAN Qualitative Fltr Paper, 7.0cm, PK100 (1005-070)
- STERLITECH Cellulose Acetate Membrane Filters, 0.45 Micron, 25mm, PK100 (CA04525100)
- Cytiva Whatman Lab Filters & Sieves