Shop All Filter Paper
Cytiva Whatman
Qualitative Fltr Paper, Cellulose, PK1250
Mfr # 1093-126
Zoro # G8766721
product price: $249.99
/pk 1250, $0.20/ea
Free Shipping & Returns
$249.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 93
- Diameter 12.5 cm
- Material Cellulose
- For Use With Liquids
- Thickness 0.145 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1093-126
- Zoro # G8766721
- Country of Origin China
- Category Filter Paper
Dimensions
Diameter | 12.5 cm |
Maximum Pore Size | 10 micron |
Minimum Pore Size | 10 micron |
Details
Item | Qualitative Filter Paper |
Grade | 93 |
Material | Cellulose |
For Use With | Liquids |
Thickness | 0.145 mm |
Shape | Disc |
Fluted | No |
Porosity | Medium |
Description
Qualitative Filter Paper, Diameter 12.5 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 10 micron, Maximum Pore Size 10 micron, Thickness 0.145 mm, Fluted No, Grade 93, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE MANIFOLD, VACUUM/INERT GAS, ALL GLASS, 3 PORT, 300mm, 3 HOSE (M431003)
- CYTIVA WHATMAN Filter Paper, 30 to 35um, 32cm, PK100 (5802-320)
- WEST SYSTEM SYRINGES EPOXY 12PK (807-12)
- DIGI-SENSE Type-J, Stndrd Probe, Mini-Conn, 5"L, .0 (08517-55)
- CYTIVA WHATMAN Filter Paper, 25cm, 230 Grade, PK50 (5230-250)
- CYTIVA WHATMAN Filter Paper, 15cm, 230 Grade, PK50 (5230-150)
- CYTIVA WHATMAN Filter Paper, 24cm, 30 to 35um, PK100 (5802-240)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 47mm, PK100 (1827-047)
- CYTIVA WHATMAN Qualitative Filter Paper, CFP1, 3cm, PK100 (1001-329)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP5, 18.5cm, PK100 (1005-185)
- STERLITECH Nylon Syringe Filters, Sterlitech, 0.45 Micron, 25mm, PK100 (SFNY025045NI)
- Cytiva Whatman Filter Paper