Shop All Filter Paper
Cytiva Whatman
Qualitative Fltr Paper, 7.0cm, PK100
Mfr # 1005-070
Zoro # G8767683
product price: $20.19
/pk 100, $0.20/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 5
- Diameter 7 cm
- Material Cellulose
- Pore Size 2.5um
- Thickness 0.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1005-070
- Zoro # G8767683
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 7 cm |
Pore Size | 2.5um |
Maximum Pore Size | 2.5 micron |
Minimum Pore Size | 2.5 micron |
Details
Item | Qualitative Filter Paper |
Grade | 5 |
Material | Cellulose |
Thickness | 0.2 mm |
For Use With | Liquids |
Shape | Disc |
Porosity | Medium |
Fluted | No |
Description
Qualitative Filter Paper, Diameter 7 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 2.5 micron, Maximum Pore Size 2.5 micron, Thickness 0.2 mm, Fluted No, Grade 5, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Scoop, Metal Dect, Blue, 2 Oz, PK100 (H36902-0006)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (7011BU)
- P3 INTERNATIONAL Save a Drop Water Meter (LGP0550)
- EXTECH Digital Hygrometer (445715-NISTL)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/A, 47mm, PK100 (1820-047)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 7.0cm, PK100 (1004-070)
- CYTIVA WHATMAN Filter Paper, 30 to 35um, 32cm, PK100 (5802-320)
- CYTIVA WHATMAN Quantitative Filter Paper, 9.0cm, PK100 (1441-090)
- CYTIVA WHATMAN Qualitative Filter Paper, CFP1, 7cm, PK100 (1001-070)
- CYTIVA WHATMAN Qualitative Filter Paper, CFP1, 3cm, PK100 (1001-329)
- STERLITECH Microdyn Nadir, Nadir PM UH030, 30kDa, PESH, UF, 297 x 210mm, 1/pk (300070)
- Cytiva Whatman Lab Filters & Sieves