Shop All Filter Paper
Cytiva Whatman
Qualitative Fltr Paper, 5.5cm, CFP1, PK100
Mfr # 1001-055
Zoro # G1924793
product price: $15.85
/pk 100, $0.16/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 1
- Diameter 5.5 cm
- Material Cellulose
- Pore Size 11.0um
- For Use With Liquids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1001-055
- Zoro # G1924793
- Country of Origin China
- Category Filter Paper
Dimensions
Diameter | 5.5 cm |
Pore Size | 11.0um |
Maximum Pore Size | 11 micron |
Minimum Pore Size | 11 micron |
Details
Item | Qualitative Filter Paper |
Grade | 1 |
Material | Cellulose |
For Use With | Liquids |
Thickness | 0.18 mm |
Fluted | No |
Shape | Disc |
Porosity | Medium |
Description
Qualitative Filter Paper, Diameter 5.5 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 11 micron, Maximum Pore Size 11 micron, Thickness 0.18 mm, Fluted No, Grade 1, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Mini Centrifuge, Clear Lid, 1.5/2.0mL Tube (C1008-C)
- INDUSTRIAL TEST SYSTEMS Test Strips, Chlorine (480124)
- HARDIN 3 Kg Crucible for HD-234SS (HD-234 CR3kg)
- LAB SAFETY SUPPLY Graduated Cylinder, 50mL, Polypropylene (4YMU2)
- CYTIVA WHATMAN Quantitative Fltr Papr, 7.0cm, 8.0um, PK100 (1440-070)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/A, 90mm, PK100 (1820-090)
- CYTIVA WHATMAN Filter Paper, 5.5cm, PK100 (1450-055)
- CYTIVA WHATMAN Qualitative Filter Paper, 11.0cm, PK100 (1004-110)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 21mm, PK100 (1827-021)
- CYTIVA WHATMAN Glass MicrofiberFilter, 934AH, 110mm, PK100 (1827-110)
- CYTIVA WHATMAN Qualitative Fltr Paper, 4.25cm, CFP1, PK100 (1001-042)
- Cytiva Whatman Filter Paper