Shop All Filter Paper
Cytiva Whatman
Qualitative Fltr Paper, 50cm, PK100
Mfr # 1202-500
Zoro # G8767613
product price: $399.99
/pk 100, $4.00/ea
Free Shipping & Returns
$399.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 2V
- Diameter 50 cm
- Material Cellulose
- Pore Size 8.0um
- For Use With Liquids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1202-500
- Zoro # G8767613
- Country of Origin Germany
- Category Filter Paper
Dimensions
Diameter | 50 cm |
Pore Size | 8.0um |
Maximum Pore Size | 8 micron |
Minimum Pore Size | 8 micron |
Details
Item | Qualitative Filter Paper |
Grade | 2V |
Material | Cellulose |
For Use With | Liquids |
Thickness | 0.19 mm |
Shape | Disc |
Porosity | Medium |
Fluted | No |
Description
Qualitative Filter Paper, Diameter 50 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 8 micron, Maximum Pore Size 8 micron, Thickness 0.19 mm, Fluted No, Grade 2V, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FLASK, DEWAR, WIDE MOUTH, METAL HOUSING, 1000mL, 375X100mm (F111000)
- SP BEL-ART HeavyDuty Support Stand, BS: 8.5 x 16 x (H18303-0000)
- AFS Fixation Forcep 5 1/2" St 2 hole (640400)
- CAMCO Vial Level F/Rv 2Pk (25523)
- CYTIVA WHATMAN Qualitative Fltr Paper, 15cm, CFP1, PK100 (1001-150)
- CYTIVA WHATMAN Quantitative Filter Paper, 11.0cm, PK100 (1440-110)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 9.0cm, PK100 (1003-090)
- CYTIVA WHATMAN Filter Paper, 25cm, 15 to 19um, PK100 (5202-250)
- CYTIVA WHATMAN Filter Paper, 30 to 35um, 32cm, PK100 (5802-320)
- CYTIVA WHATMAN Quantitative Fltr Papr, 5.5cm, 2.5um, PK100 (1442-055)
- LABEXACT Filter Paper, CFP2 8um, 5.5cm, PK100 (LECFP2-055)
- Cytiva Whatman Lab Filters & Sieves