Shop All Filter Paper
Cytiva Whatman
Qualitative Fltr Paper, 24.0cm, PK100
Mfr # 1113-240
Zoro # G8767665
product price: $115.99
/pk 100, $1.16/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 113
- Diameter 24 cm
- Material Cellulose
- Pore Size 30.0um
- Thickness 0.42 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1113-240
- Zoro # G8767665
- Country of Origin China
- Category Filter Paper
Dimensions
Diameter | 24 cm |
Pore Size | 30.0um |
Maximum Pore Size | 30 micron |
Minimum Pore Size | 30 micron |
Details
Item | Qualitative Filter Paper |
Grade | 113 |
Material | Cellulose |
Thickness | 0.42 mm |
For Use With | Liquids |
Fluted | No |
Shape | Disc |
Porosity | Medium |
Description
Qualitative Filter Paper, Diameter 24 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 30 micron, Maximum Pore Size 30 micron, Thickness 0.42 mm, Fluted No, Grade 113, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI RIPA Buffer 2X Solution, 250 ML (R26200-250.0)
- THE DOC-BOX The DOC-BOX 10102 Permit Posting Box, 21 in W, 4 in H, HDPE (10102)
- SP SCIENCEWARE Graduated Cylinder, 100mL, Clear (F28693-0000)
- ZENITH METAL Bath Cabinet Ss 16X20 (X311)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/A, 47mm, PK100 (1820-047)
- CYTIVA WHATMAN Quantitative Fltr Papr, 4.7cm, PK100 (1441-047)
- CYTIVA WHATMAN Glass MicrofiberFilter, 934AH, 110mm, PK100 (1827-110)
- CYTIVA WHATMAN Qualitative Filter Paper, 15.0cm, PK100 (1004-150)
- CYTIVA WHATMAN Filter Paper, 15cm, 230 Grade, PK50 (5230-150)
- CYTIVA WHATMAN Filter Paper, 18.50cm, PK100 (5802-185)
- CYTIVA WHATMAN Quantitative Fltr Paper, 42 Ashless, PK100 (1442-150)
- Cytiva Whatman Filter Paper