Shop All Filter Paper
Cytiva Whatman
Qualitative Fltr Paper, 18.5cm, PK100
Mfr # 1202-185
Zoro # G8767631
original price:
$121.28
12% off
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 2V
- Diameter 18.5 cm
- Material Cellulose
- Pore Size 8.0um
- Thickness 0.19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cytiva Whatman
- MFR # 1202-185
- Zoro # G8767631
- Country of Origin Germany
- Category Filter Paper
Dimensions
Diameter | 18.5 cm |
Pore Size | 8.0um |
Maximum Pore Size | 8 micron |
Minimum Pore Size | 8 micron |
Details
Item | Qualitative Filter Paper |
Grade | 2V |
Material | Cellulose |
Thickness | 0.19 mm |
For Use With | Liquids |
Fluted | Yes |
Porosity | Medium |
Shape | Disc |
Description
Qualitative Filter Paper, Diameter 18.5 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 8 micron, Maximum Pore Size 8 micron, Thickness 0.19 mm, Fluted Yes, Grade 2V, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Slide Holder, 292 x 197 mm, Green (513029G-1)
- LABEXACT Glass Microfiber Filter, 5.5cm, PK100 (LEAH5500)
- DIGI-SENSE Traceable Thermometer with Clock, Humdit (90080-06)
- CYTIVA WHATMAN Glass Microfiber Filter w/Binder, PK100 (9907-047)
- CYTIVA WHATMAN Qualitative Fltr Paper, 9.0cm, PK100 (1005-090)
- CYTIVA WHATMAN Quantitative Fltr Papr, 5.5cm, 2.5um, PK100 (1442-055)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 5.5cm, PK100 (1002-055)
- CYTIVA WHATMAN Filter Paper, 18.50cm, PK100 (5802-185)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP5, 18.5cm, PK100 (1005-185)
- CYTIVA WHATMAN Qualitative Fltr Paper, 5.5cm, CFP1, PK100 (1001-055)
- STERLITECH Polyester (PETE) Membrane Filters, 10.0 Micron, 47mm, PK100 (PET10047100)
- Cytiva Whatman Filter Paper