Shop All Filter Paper
Cytiva Whatman
Qualitative Fltr Paper, 15cm, CFP1, PK100
Mfr # 1001-150
Zoro # G2006580
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 1
- Diameter 15 cm
- Material Cellulose
- Pore Size 11.0um
- For Use With Liquids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cytiva Whatman
- MFR # 1001-150
- Zoro # G2006580
- Country of Origin China
- Category Filter Paper
Dimensions
Diameter | 15 cm |
Pore Size | 11.0um |
Maximum Pore Size | 11 micron |
Minimum Pore Size | 11 micron |
Details
Item | Qualitative Filter Paper |
Grade | 1 |
Material | Cellulose |
For Use With | Liquids |
Thickness | 0.18 mm |
Fluted | No |
Porosity | Medium |
Shape | Disc |
Description
Qualitative Filter Paper, Diameter 15 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 11 micron, Maximum Pore Size 11 micron, Thickness 0.18 mm, Fluted No, Grade 1, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Solid Tray, 15 in L x 15 in W x 20 in H (100-410-176)
- WHEATON Safety Coated Jar, 16 oz, PK12 (216629)
- AQUAPHOENIX SCIENTIFIC Chlorinated Alkalinity Kit, 1 Drop- 80ppm (TK5050-Z)
- ZORO SELECT Beaker, 500mL, Polymethylpentene, Clear, PK6 (P50704)
- CYTIVA WHATMAN GlassMicrofiberFilter, 934AH, 42.5mm, PK100 (1827-042)
- CYTIVA WHATMAN Quantitative Filter Paper, 8.0um, PK100 (1440-125)
- CYTIVA WHATMAN Filter Paper, 24cm, 30 to 35um, PK100 (5802-240)
- CYTIVA WHATMAN Quantitative Filter Paper, 9.0cm, PK100 (1450-090)
- CYTIVA WHATMAN Quantitative Fltr Papr, 7.0cm, 8.0um, PK100 (1440-070)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 5.5cm, PK100 (1003-055)
- LABEXACT Weighing Paper, Nitrogen Free, 3x3", PK500 (LEW33)
- Cytiva Whatman Lab Filters & Sieves