Shop All Filter Paper
Cytiva Whatman
Qualitative Fltr Paper, 12.50cm, PK100
Mfr # 10312611
Zoro # G8767735
product price: $38.35
/pk 100, $0.38/ea
$38.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 602h
- Diameter 12.5 cm
- Material Cellulose
- Pore Size Less Than 2um
- For Use With Liquids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 10312611
- Zoro # G8767735
- Country of Origin Germany
- Category Filter Paper
Dimensions
Diameter | 12.5 cm |
Pore Size | Less Than 2um |
Minimum Pore Size | 2 micron |
Maximum Pore Size | 2 micron |
Details
Item | Qualitative Filter Paper |
Grade | 602h |
Material | Cellulose |
For Use With | Liquids |
Shape | Disc |
Porosity | Medium |
Fluted | No |
Description
Qualitative Filter Paper, Diameter 12.5 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 2 micron, Maximum Pore Size 2 micron, Fluted No, Grade 602h, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON CONTNR SPCMN 32 OZ HDPE OPAQUE, PK100 (454425)
- SP SCIENCEWARE STIRRER MAGNETIC AIR OPERATED (F37002-0000)
- UNITED SCIENTIFIC Watch Glasses 125Mm, PK 10 (WGB170-125)
- RPI N-Acetyl-D-glucosamine, 5 G (A90510-5.0)
- CYTIVA WHATMAN Extraction Thimble, PK25 (2800-105)
- CYTIVA WHATMAN Quantitative Filter Paper, 2.5um, PK100 (1442-125)
- CYTIVA WHATMAN Qualitative Fltr Papr, 9.0cm, CFP4, PK100 (1004-090)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/F, 25mm, PK100 (1825-025)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 47mm, PK100 (1827-047)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP5, 15.0cm, PK100 (1005-150)
- CYTIVA WHATMAN Quantitative Fltr Papr, 4.7cm, PK100 (1441-047)
- Cytiva Whatman Lab Filters & Sieves