Shop All Combustion Analyzer Accessories
Cytiva Whatman
Qualitative Fltr Paper, 11cm, CFP1, PK100
Mfr # 1001-110
Zoro # G1965078
product price: $25.49
/pk 100, $0.25/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cellulose
- Grade 1
- Diameter 11 cm
- For Use With Liquids
- Pore Size 11.0um
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1001-110
- Zoro # G1965078
- Country of Origin China
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 11 cm |
Pore Size | 11.0um |
Minimum Pore Size | 11 micron |
Maximum Pore Size | 11 micron |
Details
Item | Qualitative Filter Paper |
Material | Cellulose |
Grade | 1 |
For Use With | Liquids |
Thickness | 0.18 mm |
Shape | Disc |
Porosity | Medium |
Fluted | No |
Description
Qualitative Filter Paper, Diameter 11 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 11 micron, Maximum Pore Size 11 micron, Thickness 0.18 mm, Fluted No, Grade 1, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Mechanical Force Gauge, Analog, 49N (MFD-03)
- TITAN High Temp Infrared Thermometer (51408)
- FLUKE Test Lead Holder, 10 Slots for Test Leads (H900)
- EXTECH Refrigerant Leak Detector, 0.25 oz./yr. (RD300)
- CYTIVA WHATMAN Filter Capsule, 10um (6703-7511)
- CYTIVA WHATMAN Inline Filter Device, 60 psi, PK10 (6723-5000)
- CYTIVA WHATMAN Inline Filter Device, 15 psi, 0.45mm, PK10 (6722-5000)
- CYTIVA WHATMAN Inline Filter Device, Polypropylene, PK10 (6720-5045)
- CYTIVA WHATMAN Qualitative Fltr Paper, 9cm, CFP1, PK100 (1001-090)
- CYTIVA WHATMAN Filter Capsule, 1/4in to 3/8in Tube (6700-3602)
- CYTIVA WHATMAN Inline Filter Device, Polypropylene, 60psi (6702-3600)
- Cytiva Whatman Combustion Analyzer Accessories