Shop All Filter Paper
Cytiva Whatman
Qualitative Fltr Paper, 11.0cm, PK1250
Mfr # 1093-111
Zoro # G8766737
product price: $145.99
/pk 1250, $0.12/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 93
- Diameter 11 cm
- Material Cellulose
- For Use With Liquids
- Thickness 0.145 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1093-111
- Zoro # G8766737
- Country of Origin China
- Category Filter Paper
Dimensions
Diameter | 11 cm |
Maximum Pore Size | 10 micron |
Minimum Pore Size | 10 micron |
Details
Item | Qualitative Filter Paper |
Grade | 93 |
Material | Cellulose |
For Use With | Liquids |
Thickness | 0.145 mm |
Fluted | No |
Porosity | Medium |
Shape | Disc |
Description
Qualitative Filter Paper, Diameter 11 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 10 micron, Maximum Pore Size 10 micron, Thickness 0.145 mm, Fluted No, Grade 93, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Adapter, Bushing, 29/42 (CG-1016-10)
- POLYSCIENCE Antifreeze, 1 gal., Plastic (060330-KIT-GRAINGER)
- LOVIBOND Dipslide, TTC/TTC, TVC, PK10 (56B010110)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110413)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 24.0cm, PK100 (1004-240)
- CYTIVA WHATMAN Quantitative Fltr Papr, 18.5cm, PK100 (1442-185)
- CYTIVA WHATMAN Filter Paper, 24cm, 30 to 35um, PK100 (5802-240)
- CYTIVA WHATMAN Qualitative Fltr Paper, 24cm, PK100 (1001-240)
- CYTIVA WHATMAN Qualitative Fltr Paper, 4.25cm, PK100 (1005-042)
- CYTIVA WHATMAN Quantitative Filter Paper, 9.0cm, PK100 (1441-090)
- STERLITECH Polypropylene Nominal Prefilter, 0.45 Micron, 25mm, PK100 (PPF04525100)
- Cytiva Whatman Filter Paper