Shop All Filter Paper
Cytiva Whatman
Qualitative Filter Paper, CFP1, 1cm, PK500
Mfr # 1001-6508
Zoro # G2006608
original price:
$53.75
8% off
new price: $48.99
/pk 500, $0.10/ea
$48.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 1
- Diameter 1 cm
- Material Cellulose
- Pore Size 11.0um
- For Use With Liquids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1001-6508
- Zoro # G2006608
- Country of Origin China
- Category Filter Paper
Dimensions
Diameter | 1 cm |
Pore Size | 11.0um |
Minimum Pore Size | 11 micron |
Maximum Pore Size | 11 micron |
Details
Item | Qualitative Filter Paper |
Grade | 1 |
Material | Cellulose |
For Use With | Liquids |
Thickness | 0.18 mm |
Shape | Disc |
Fluted | No |
Porosity | Medium |
Description
Qualitative Filter Paper, Diameter 1 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 11 micron, Maximum Pore Size 11 micron, Thickness 0.18 mm, Fluted No, Grade 1, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Tan Freezer Tape 1 pk (178)
- DYNAMAT DYNAMAT 11101 Dynaliner - 0.12 In. (D54-11101)
- F MATIC Twist 2Pack Tropical Paradise Sample (SAMPLE-TW9002)
- QORPAK Bottle Wide Mouth Glass 8 Oz Clear, PK24 (GLA-00861)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 5.5cm, PK100 (1003-055)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 4.25cm, PK100 (1002-042)
- CYTIVA WHATMAN Quantitative Fltr Papr, 541 G, PK100 (1541-047)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/F, 25mm, PK100 (1825-025)
- CYTIVA WHATMAN Qualitative Fltr Paper, 4.25cm, CFP1, PK100 (1001-042)
- CYTIVA WHATMAN Quantitative Fltr Papr, 40 Ashless, PK100 (1440-090)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 7.0cm, PK100 (1002-070)
- Cytiva Whatman Lab Filters & Sieves