Shop All Filter Paper
Cytiva Whatman
Qualitative Filter Paper, 18.5cm, PK100
Mfr # 1004-185
Zoro # G8765303
product price: $50.39
/pk 100, $0.50/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 4
- Diameter 18.5 cm
- Material Cellulose
- Pore Size 20 to 25um
- For Use With Liquids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1004-185
- Zoro # G8765303
- Country of Origin China
- Category Filter Paper
Dimensions
Diameter | 18.5 cm |
Pore Size | 20 to 25um |
Maximum Pore Size | 25 micron |
Minimum Pore Size | 20 micron |
Details
Item | Qualitative Filter Paper |
Grade | 4 |
Material | Cellulose |
For Use With | Liquids |
Thickness | 0.21 mm |
Porosity | Medium |
Fluted | No |
Shape | Disc |
Description
Qualitative Filter Paper, Diameter 18.5 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 20 micron, Maximum Pore Size 25 micron, Thickness 0.21 mm, Fluted No, Grade 4, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 3/8", B/S, 12 In, Inter Ht (3/8"BS12I)
- AMSCOPE LED Trinocular Biological Compound Microscope 40X-2000X (T360B)
- LOVIBOND T-CAL Turbidity Standard, 20 NTU 1000 mL (48012399)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 800mL, PK6 (5YGZ6)
- CYTIVA WHATMAN Filter Paper, Cellulose, 7cm, PK100 (10347008)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 70mm, PK100 (1827-070)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 32mm, PK100 (1827-032)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP5, 15.0cm, PK100 (1005-150)
- CYTIVA WHATMAN Quantitative Fltr Papr, 541 G, PK100 (1541-047)
- CYTIVA WHATMAN Filter Paper, 15cm, 230 Grade, PK50 (5230-150)
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1321-03)
- Cytiva Whatman Filter Paper