Shop All Chemical Test Strips
Cytiva Whatman
PH Indicator Strip, pH, PK200
Mfr # 2631-990
Zoro # G8767281
product price: $43.69
/pk 200, $0.22/ea
$43.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter pH
- Range 9.5 to 12.0 pH
- Type Integral Comparison
- Length 3 15/16 in
- Number of Tests 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 2631-990
- Zoro # G8767281
- Country of Origin Germany
- Category Chemical Test Strips
Dimensions
Length | 3 15/16 in |
Width | 7/16 in |
Overall Width | 1/2 in |
Overall Length | 4 in |
Details
Testing Parameter | pH |
Range | 9.5 to 12.0 pH |
Type | Integral Comparison |
Item | pH Indicator Strips |
Number of Tests | 200 |
pH Resolution | 0.5 pH |
Minimum Alkalinity Measurement | 9.5 pH |
Test Detects For | pH |
Test Type | pH Test |
Maximum Alkalinity Measurement | 12 pH |
Testing Parameter One | pH |
Parameter Measurements Included | 9.5 to 12 pH |
Test Form | Strip |
Description
pH Indicator Strips, Test Form Strip, Overall Length 4 in, Test Type pH Test, Testing Parameter One pH, Overall Width 1/2 in, Parameter Measurements Included 9.5 to 12 pH, Number of Tests 200, pH Resolution 0.5 pH, Test Detects For pH, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, API, 0.2 (GW2504)
- GLOBE SCIENTIFIC Culture Tube Cap, 25mm Tubes, Clear, PK500 (118158C)
- DYNALON Dispensing Bottle, 15ML, PK12 (605085-0005)
- STERLITECH Evonik Flat Sheet Membrane, Puramem 280 Da, NF, 210 x 297mm, 1/pk (Puramem 280)
- CYTIVA WHATMAN PH Indicator Strip, 25/65in.W (2611-628)
- CYTIVA WHATMAN PH Indicator and Test Paper, Litmus Blue (2600-201A)
- CYTIVA WHATMAN PH Indicator Strip, pH, 9/32in.W (2600-101A)
- CYTIVA WHATMAN PH Indicator Strip, 1.0 to 12.0 pH, PK200 (2612-990)
- CYTIVA WHATMAN PH Indicator and Test Paper, Full Range (2600-100A)
- CYTIVA WHATMAN PH Indicator Strip, pH, 3-15/16in.L, PK200 (2627-990)
- HYDRION pH Paper Midget Dispenser Kit, pH 0-14 (3VDZ4)
- Cytiva Whatman Chemical Test Strips