Shop All Chemical Test Strips
Cytiva Whatman
PH Indicator Strip, pH, 7/16in.W, PK200
Mfr # 2629-990
Zoro # G8765407
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter pH
- Range 6.0 to 8.1 pH
- Width 7/16 in
- Type Integral Comparison
- Length 3 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cytiva Whatman
- MFR # 2629-990
- Zoro # G8765407
- Country of Origin Germany
- Category Chemical Test Strips
Dimensions
Width | 7/16 in |
Length | 3 15/16 in |
Overall Length | 4 in |
Overall Width | 1/2 in |
Details
Testing Parameter | pH |
Range | 6.0 to 8.1 pH |
Type | Integral Comparison |
Item | pH Indicator Strips |
Number of Tests | 200 |
pH Resolution | 0.2 pH |
Maximum Alkalinity Measurement | 8.1 pH |
Minimum Alkalinity Measurement | 6 pH |
Parameter Measurements Included | 6 to 8.1 pH |
Test Type | pH Test |
Testing Parameter One | pH |
Test Detects For | pH |
Test Form | Strip |
Description
pH Indicator Strips, Test Form Strip, Overall Length 4 in, Test Type pH Test, Testing Parameter One pH, Overall Width 1/2 in, Parameter Measurements Included 6 to 8.1 pH, Number of Tests 200, pH Resolution 0.2 pH, Test Detects For pH, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Media/Storage Bottle, 20000 mL (BM20000)
- PERKIN ELMER AS-93plus/S10 Sample Tray G, PP, capac (B3140621)
- OHAUS Centrifuge, Aluminum, White, 4 x 100mL Cap. (FC5714)
- BRANSON Open End Wrench (201-118-010)
- CYTIVA WHATMAN Test Papers, Lead Acetate, 164-1/2 ft. (2602-501A)
- CYTIVA WHATMAN PH Indicator and Test Paper, 8.3 to 10 (2600-204A)
- CYTIVA WHATMAN PH Indicator and Test Paper, Litmus Blue (2600-201A)
- CYTIVA WHATMAN PH Indicator Strip, pH, PK200 (2631-990)
- CYTIVA WHATMAN PH Indicator and Test Paper, Full Range (2600-100A)
- CYTIVA WHATMAN PH Indicator Strip, 1.0 to 12.0 pH, PK200 (2612-990)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-25ppm, PK50 (480023)
- Cytiva Whatman Chemical Test Strips