Shop All Water Quality Testing Kits
Cytiva Whatman
PH Indicator Strip, pH, 3-5/32in.L, PK100
Mfr # 2613-991
Zoro # G8765242
original price:
$48.30
21% off
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Integral Comparison
- Range 0.0 to 14.0 pH
- Length 3 5/32 in
- Testing Parameter pH
- Number of Tests 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cytiva Whatman
- MFR # 2613-991
- Zoro # G8765242
- Country of Origin Germany
- Category Water Quality Testing Kits
Dimensions
Length | 3 5/32 in |
Width | 1/4 in |
Overall Width | 1/4 in |
Overall Length | 3 1/8 in |
Details
Item | pH Indicator Strips |
Type | Integral Comparison |
Range | 0.0 to 14.0 pH |
Testing Parameter | pH |
Number of Tests | 100 |
pH Resolution | 1.0 pH |
Test Type | pH Test |
Test Detects For | pH |
Test Form | Strip |
Testing Parameter One | pH |
Maximum Alkalinity Measurement | 14 pH |
Minimum Alkalinity Measurement | 0 pH |
Parameter Measurements Included | 0 to 14 pH |
Description
pH Indicator Strips, Test Form Strip, Overall Length 3 1/8 in, Test Type pH Test, Testing Parameter One pH, Overall Width 1/4 in, Parameter Measurements Included 0 to 14 pH, Number of Tests 100, pH Resolution 1.0 pH, Test Detects For pH, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6289)
- WHATMAN Grade GF/F Binder-Free Glass Micr, PK100 (1825-047)
- SP BEL-ART Polypropylene Drum and Carboy Funnels (H14712-0200)
- AMSCOPE 50 Pre-Cleaned Blank Microscope Slides and 100 22x22mm Square Cover Glass (BS-50P-100S-22)
- AQUAPHOENIX SCIENTIFIC Alkalinity Titrant Low, 60 mL (SA1555-B)
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 7000 Us/cm, 500 mL (CS7000-P)
- AQUAPHOENIX SCIENTIFIC Hydrochloric Acid 2.5N, 60 mL (HA6189-B)
- AQUAPHOENIX SCIENTIFIC Calcium Hardness Buffer, 30 mL (CA1119-A)
- AQUAPHOENIX SCIENTIFIC Sulfite Titrant Low, 60 mL (PI8056-B)
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid, 50 Percent, 30 mL (SA1940-A)
- AQUAPHOENIX SCIENTIFIC Chloride Kit, 10/25/50/100/500ppm As Cl (TK1113-Z)
- Cytiva Whatman Water Quality Testing Kits