Shop All Chemical Test Strips
Cytiva Whatman
PH Indicator and Test Paper, Full Range
Mfr # 2600-100A
Zoro # G8767437
original price:
$36.67
9% off
new price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter pH
- Range 1.0 to 14.0 pH
- Number of Tests 0
- Length 16 13/32 in
- Width 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 2600-100A
- Zoro # G8767437
- Country of Origin Germany
- Category Chemical Test Strips
Dimensions
Length | 16 13/32 in |
Width | 9/32 in |
Overall Length | 16 3/8 in |
Overall Width | 1/4 in |
Details
Testing Parameter | pH |
Range | 1.0 to 14.0 pH |
Number of Tests | 0 |
Item | pH Indicator and Test Paper |
Type | Full Range |
pH Resolution | 1.0 pH |
Parameter Measurements Included | 1 to 14 pH |
Minimum Alkalinity Measurement | 1 pH |
Test Detects For | pH |
Testing Parameter One | pH |
Test Form | Paper |
Test Type | pH Test |
Maximum Alkalinity Measurement | 14 pH |
Description
pH Indicator and Test Paper, Test Form Paper, Overall Length 16 3/8 in, Test Type pH Test, Testing Parameter One pH, Overall Width 1/4 in, Parameter Measurements Included 1 to 14 pH, Number of Tests 0, pH Resolution 1.0 pH, Test Detects For pH, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Crucible, Low Form, 100mL, Porcelain (CG-1883-05)
- QORPAK Bottle, Wide, 4 Oz, Medium Round, HDPE, PK24 (GLC-01499)
- HYDRION Quat Test Kit, Wall Mount (Quatstart)
- LABCONCO Work Surface, 30 x 48 In (9500400)
- CYTIVA WHATMAN PH Indicator Strip, pH, 7/16in.W, PK200 (2629-990)
- CYTIVA WHATMAN PH Indicator Strip, pH, 16-13/32in.L (2600-103A)
- CYTIVA WHATMAN Test Papers, Potassium Iodide, Specialized (2602-500A)
- CYTIVA WHATMAN PH Indicator Strip, pH, 15/64in.W, PK100 (2614-991)
- CYTIVA WHATMAN PH Indicator Strip, pH, Standard (2600-102A)
- CYTIVA WHATMAN PH Indicator Strip, pH, 9/32in.W (2600-101A)
- ROBINAIR Coolant Test Strips, 3 Way (75234)
- Cytiva Whatman Chemical Test Strips