Shop All Combustion Analyzer Accessories
Cytiva Whatman
Inline Filter Device, Polypropylene, PK10
Mfr # 6720-5045
Zoro # G8767245
original price:
$167.99
7% off
new price: $155.99
/pk 10, $15.60/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 50 mm
- Housing Material Polypropylene
- Autoclavable Yes
- Inlet Connection 6mm to 10mm Tubing
- Pore Size 0.45 um
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 6720-5045
- Zoro # G8767245
- Country of Origin United Kingdom
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 50 mm |
Pore Size | 0.45 um |
Diameter - Metric | 50 mm |
Details
Item | PolyDisc Filter |
Housing Material | Polypropylene |
Autoclavable | Yes |
Inlet Connection | 6mm to 10mm Tubing |
Filter Material | PTFE Membrane |
Outlet Connection | 6mm to 10mm Tubing |
Product Type | Inline Filter |
Minimum Outlet Connection - Metric | 6 mm |
Inlet Connection Type | Tubing |
Maximum Inlet Connection - Metric | 10 mm |
Outlet Connection Type | Tubing |
Maximum Outlet Connection - Metric | 10 mm |
Filtration Area | 16 sq cm |
Minimum Inlet Connection - Metric | 6 mm |
Description
PolyDisc Filter, Diameter - Metric 50 mm, Outlet Connection Type Tubing, Maximum Inlet Connection - Metric 10 mm, Maximum Outlet Connection - Metric 10 mm, Minimum Inlet Connection - Metric 6 mm, Minimum Outlet Connection - Metric 6 mm, Product Type Inline Filter, Pore Size 0.45 um, Housing Material Polypropylene, Filter Material PTFE Membrane, Inlet Connection Type Tubing, Autoclavable Yes, Inlet Connection 6mm to 10mm Tubing, Filtration Area 16 sq cm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2.5", 0/7500psi, 1/4"CBM, LF, U-Clamp (PRO-203L-254T)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1 1/2 in Triclamp, Stainless Steel, Silver (25-1032S-15L-200)
- FLUKE 810 Vibration Tester, 0 to 80g Peak (FLUKE-810)
- FLUKE Deluxe Automotive Test Lead Kit (TLK282)
- CYTIVA WHATMAN Filter Capsule, 0.2um, Polypropylene (6705-3602)
- CYTIVA WHATMAN Inline Filter Device, 15 psi, PK10 (6722-5001)
- CYTIVA WHATMAN Inline Filter Device, 60 psi, PK10 (6723-5000)
- CYTIVA WHATMAN Qualitative Fltr Paper, 9cm, CFP1, PK100 (1001-090)
- CYTIVA WHATMAN Inline Filter Device, 1um, PK10 (6728-5100)
- CYTIVA WHATMAN Inline Filter Device, Polypropylene, 60psi (6702-3600)
- CYTIVA WHATMAN Inline Filter Device, 15 psi, 0.45mm, PK10 (6722-5000)
- Cytiva Whatman Combustion Analyzer Accessories