Shop All Combustion Analyzer Accessories
Cytiva Whatman
Inline Filter Device, 60 psi
Mfr # 6702-7500
Zoro # G8765391
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 75 mm
- Outlet Connection 1/4 in to 3/8 in Tubing
- Autoclavable Yes
- Housing Material Polypropylene
- Inlet Connection 1/4 in to 3/8 in Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cytiva Whatman
- MFR # 6702-7500
- Zoro # G8765391
- Country of Origin United Kingdom
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 75 mm |
Diameter - Metric | 75 mm |
Details
Item | Inline Filter Device |
Outlet Connection | 1/4 in to 3/8 in Tubing |
Autoclavable | Yes |
Housing Material | Polypropylene |
Inlet Connection | 1/4 in to 3/8 in Tubing |
Filter Material | Glass Microfiber |
Max. Operating Pressure | 60 psi |
Product Type | Filter Capsule |
Minimum Inlet Connection - Metric | 9.52 mm |
Outlet Connection Type | Barb |
Air Particle Retention | 99% Retention |
Maximum Inlet Connection - Metric | 12.7 mm |
Inlet Connection Type | Barb |
Minimum Outlet Connection - Metric | 9.52 mm |
Maximum Outlet Connection - Metric | 9.52 mm |
Description
Inline Filter Device, Diameter - Metric 75 mm, Outlet Connection Type Barb, Maximum Inlet Connection - Metric 12.7 mm, Maximum Outlet Connection - Metric 9.52 mm, Minimum Inlet Connection - Metric 9.52 mm, Minimum Outlet Connection - Metric 9.52 mm, Product Type Filter Capsule, Housing Material Polypropylene, Filter Material Glass Microfiber, Inlet Connection Type Barb, Autoclavable Yes, Inlet Connection 1/4 in to 3/8 in Tubing, Air Particle Retention 99 Percent Retention
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS Air Temp Probe, -100 to 500 Deg F (50332-K)
- FLUKE Power Quality Analyzer (FLUKE-1773)
- REED INSTRUMENTS R5000-NIST Watt Meter, (R5000-NIST)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFP6)
- CYTIVA WHATMAN Filter Capsule, 1/4in to 3/8in Tube (6700-3602)
- CYTIVA WHATMAN Filter Capsule, 10um (6703-7511)
- CYTIVA WHATMAN Inline Filter Device, 15 psi, 0.45mm, PK10 (6722-5000)
- CYTIVA WHATMAN Qualitative Fltr Paper, 9cm, CFP1, PK100 (1001-090)
- CYTIVA WHATMAN Inline Filter Device, 60 psi, PK10 (6723-5000)
- CYTIVA WHATMAN Inline Filter Device, 1um, PK10 (6728-5100)
- BACHARACH 07-1650 Filter, Hydrophobic (07-1650)
- Cytiva Whatman Combustion Analyzer Accessories