Shop All Combustion Analyzer Accessories
Cytiva Whatman
Inline Filter Device, 1um, PK10
Mfr # 6728-5100
Zoro # G8765976
product price: $171.99
/pk 10, $17.20/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 50 mm
- Pore Size 10 um
- Housing Material Polypropylene
- Filter Material Polypropylene
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 6728-5100
- Zoro # G8765976
- Country of Origin United Kingdom
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 50 mm |
Pore Size | 10 um |
Diameter - Metric | 50 mm |
Details
Item | PolyDisc Filter |
Housing Material | Polypropylene |
Filter Material | Polypropylene |
Autoclavable | No |
Product Type | Inline Filter |
Maximum Operating Pressure | 14.5 psi |
Filtration Area | 20.4 sq cm |
Air Particle Retention | 99% Retention |
Description
PolyDisc Filter, Diameter - Metric 50 mm, Product Type Inline Filter, Pore Size 10 um, Housing Material Polypropylene, Filter Material Polypropylene, Autoclavable No, Maximum Operating Pressure 14.5 psi, Filtration Area 20.4 sq cm, Air Particle Retention 99 Percent Retention, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Gauge Gd, PVC, PTFE Dia, 1/2 I Gauge Port (GGTSX1-PV)
- BACHARACH 07-1650 Filter, Hydrophobic (07-1650)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 160 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled (25-510-160-psi/kPa)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 48In L (1LG-48)
- CYTIVA WHATMAN Qualitative Fltr Paper, 9cm, CFP1, PK100 (1001-090)
- CYTIVA WHATMAN Inline Filter Device, Polypropylene, PK10 (6720-5045)
- CYTIVA WHATMAN Qualitative Fltr Paper, 12.5cm, CFP1, PK100 (1001-125)
- CYTIVA WHATMAN Inline Filter Device, 60 psi (6702-7500)
- CYTIVA WHATMAN Qualitative Fltr Paper, 11cm, CFP1, PK100 (1001-110)
- CYTIVA WHATMAN Filter Capsule, 1/4in to 3/8in Tube (6700-3602)
- BACHARACH Water Trap Filters (0007-1644)
- Cytiva Whatman Combustion Analyzer Accessories