Shop All Combustion Analyzer Accessories
Cytiva Whatman
Inline Filter Device, 15 psi, PK10
Mfr # 6722-5001
Zoro # G8767236
product price: $223.99
/pk 10, $22.40/ea
Free Shipping & Returns
$223.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 50 mm
- Inlet Connection 10mm to 12mm Tubing
- Autoclavable No
- Pore Size 0.45 um
- Max. Operating Pressure 15 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 6722-5001
- Zoro # G8767236
- Country of Origin United Kingdom
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 50 mm |
Pore Size | 0.45 um |
Diameter - Metric | 60 mm |
Details
Item | Inline Filter Device |
Inlet Connection | 10mm to 12mm Tubing |
Autoclavable | No |
Max. Operating Pressure | 15 psi |
Outlet Connection | 10mm to 12mm Tubing |
Filter Material | PTFE Membrane |
Housing Material | Polypropylene |
Product Type | Inline Filter |
Air Particle Retention | 99.9% Retention of all Particles Âż 0.1micron m |
Maximum Outlet Connection - Metric | 12.7 mm |
Minimum Outlet Connection - Metric | 9.52 mm |
Minimum Inlet Connection - Metric | 9.52 mm |
Inlet Connection Type | Tubing |
Maximum Operating Pressure | 15 psi |
Maximum Inlet Connection - Metric | 12.7 mm |
Outlet Connection Type | Tubing |
Description
Inline Filter Device, Diameter - Metric 60 mm, Outlet Connection Type Tubing, Maximum Inlet Connection - Metric 12.7 mm, Maximum Outlet Connection - Metric 12.7 mm, Minimum Inlet Connection - Metric 9.52 mm, Minimum Outlet Connection - Metric 9.52 mm, Product Type Inline Filter, Pore Size 0.45 um, Housing Material Polypropylene, Filter Material PTFE Membrane, Inlet Connection Type Tubing, Autoclavable No, Inlet Connection 10mm to 12mm Tubing, Maximum Operating Pressure 15 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Test Lead, Silicon Modular Kit HVAC (TLSHVACR1)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L600#)
- PIC GAUGES Tridicator, 3-1/4", 0-200 psi, 70-320 deg F (TRI-RC-3.25R-3.00-G)
- TRIPLETT Home Inspector PRO 7-Piece Tool Kit (HMINPRO-KIT)
- CYTIVA WHATMAN Inline Filter Device, Polypropylene, 60psi (6702-3600)
- CYTIVA WHATMAN Inline Filter Device, 1um, PK10 (6728-5100)
- CYTIVA WHATMAN Qualitative Fltr Paper, 12.5cm, CFP1, PK100 (1001-125)
- CYTIVA WHATMAN Qualitative Fltr Paper, 11cm, CFP1, PK100 (1001-110)
- CYTIVA WHATMAN Filter Capsule, 1/4in to 3/8in Tube (6700-3602)
- CYTIVA WHATMAN Filter Capsule, 5um (6703-7550)
- UEI TEST INSTRUMENTS Combustion Analyzer, 32to113F, 21% v/vO2 (C160)
- Cytiva Whatman Combustion Analyzer Accessories