Shop All Filter Paper
Cytiva Whatman
Glass Microfiber Filter w/Binder, PK100
Mfr # 9907-047
Zoro # G8765583
product price: $153.99
/pk 100, $1.54/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 934-AH RTU
- Diameter 4.7 cm
- Material Glass Microfiber
- Pore Size 1.5 um
- Temp. Range Less than 500 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 9907-047
- Zoro # G8765583
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 4.7 cm |
Pore Size | 1.5 um |
Details
Item | Glass Microfiber Filter with Binder |
Grade | 934-AH RTU |
Material | Glass Microfiber |
Temp. Range | Less than 500 Degrees C |
For Use With | Suspended Solids |
Product Type | RTU Filter |
Maximum Operating Temperature - Centigrade | 550 Degrees C |
Description
Glass Microfiber Filter with Binder, Diameter 4.7 cm, Grade 934-AH RTU, Pore Size 1.5 um, Material Glass Microfiber, Product Type RTU Filter, Maximum Operating Temperature - Centigrade 550 Degrees C, For Use With Suspended Solids, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Tray, HIPS, 1-1/5x3-9/10x5-9/10 In. (209295-0002)
- BEL-ART Bel-Art GHS Labeled Safety-Vented Bleach Wash Bottle: 1000ml, 2/PK (F12432-0015)
- FORTUNA Reusable Glass Syringe, Glass Luer, 30 mL (7.102-44)
- MEMMERT Oven, 1.1 cu. ft., Natural Gravity, 1 Shelf (UN 30, 230V)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 90mm, PK100 (1827-090)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 5.5cm, PK100 (1002-055)
- CYTIVA WHATMAN Filter Paper, 12.50cm, 230 Grade, PK50 (5230-125)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 9.0cm, PK100 (1003-090)
- CYTIVA WHATMAN Filter Paper, 15cm, 230 Grade, PK50 (5230-150)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 9.0cm, PK100 (1002-090)
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1320-03)
- Cytiva Whatman Lab Filters & Sieves