Shop All Filter Paper
Cytiva Whatman
Glass Microfiber Filter, GF/F, 90mm, PK25
Mfr # 1825-090
Zoro # G8766274
product price: $93.99
/pk 25, $3.76/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F
- Diameter 9 cm
- Material Binderless Glass Microfiber
- Pore Size 0.7 um
- Temp. Range Less than 500 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1825-090
- Zoro # G8766274
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 9 cm |
Pore Size | 0.7 um |
Details
Item | Glass Microfiber Filter |
Grade | F |
Material | Binderless Glass Microfiber |
Temp. Range | Less than 500 Degrees C |
For Use With | Air Filtration, Can Be Used In Conjunction with GF/D as a Pre-Filter for Clarification of Extremely Difficult Biochemical Solutions, DNA Binding and Purification, Filtering Finely Precipitated Proteins, Fluids and Nucleic Acids, Gravimetric Analysis of Volatile Materials Where Ignition is Involved |
Thickness | 0.42 mm |
Product Type | Filter |
Maximum Operating Temperature - Centigrade | 550 Degrees C |
Description
Glass Microfiber Filter, Diameter 9 cm, Grade F, Thickness 0.42 mm, Pore Size 0.7 um, Material Binderless Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 550 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORTUNA Reusable Glass Syringe, Glass Luer, 2 mL (7.102-27)
- SYNTHWARE CONDENSER, DISTILLATION, 19/22, 200mm (C179200)
- HENGS Heng'S 90088-C1 Replacement White Lid For 17" x 24" Vent Exit 48621 (90088-C1)
- LOVIBOND ET 740 Laboratory Floc Tester, 4 Station (2419155)
- CYTIVA WHATMAN Qualitative Filter Paper, 15.0cm, PK100 (1004-150)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 90mm, PK100 (1827-090)
- CYTIVA WHATMAN Filter Paper, 46 x 57cm, PK100 (1454-917)
- CYTIVA WHATMAN Quantitative Filter Paper, 11.0cm, PK100 (1440-110)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 55mm, PK100 (1827-055)
- CYTIVA WHATMAN Quantitative Filter Paper, 41 Grade, PK100 (1441-125)
- CYTIVA WHATMAN Qualitative Filter Paper, CFP1, 3cm, PK100 (1001-329)
- Cytiva Whatman Lab Filters & Sieves