Shop All Filter Paper
Cytiva Whatman
Glass Microfiber Filter, GF/F, 37mm, PK100
Mfr # 1825-037
Zoro # G8766283
product price: $155.99
/pk 100, $1.56/ea
Free Shipping & Returns
$155.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F
- Diameter 3.7 cm
- Material Binderless Glass Microfiber
- Pore Size 0.7 um
- For Use With Air Filtration, Can Be Used In Conjunction with GF/D as a Pre-Filter for Clarification of Extremely Difficult Biochemical Solutions, DNA Binding and Purification, Filtering Finely Precipitated Proteins, Fluids and Nucleic Acids, Gravimetric Analysis of Volatile Materials Where Ignition is Involved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1825-037
- Zoro # G8766283
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 3.7 cm |
Pore Size | 0.7 um |
Details
Item | Glass Microfiber Filter |
Grade | F |
Material | Binderless Glass Microfiber |
For Use With | Air Filtration, Can Be Used In Conjunction with GF/D as a Pre-Filter for Clarification of Extremely Difficult Biochemical Solutions, DNA Binding and Purification, Filtering Finely Precipitated Proteins, Fluids and Nucleic Acids, Gravimetric Analysis of Volatile Materials Where Ignition is Involved |
Temp. Range | Less than 500 Degrees C |
Thickness | 0.42 mm |
Product Type | Filter |
Maximum Operating Temperature - Centigrade | 550 Degrees C |
Description
Glass Microfiber Filter, Diameter 3.7 cm, Grade F, Thickness 0.42 mm, Pore Size 0.7 um, Material Binderless Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 550 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAN9)
- AQUAPHOENIX SCIENTIFIC Total Hardness T Kit, 2 Or 10 Ppm/25 mL (TK3051-Z)
- AQUAPHOENIX SCIENTIFIC Test KitCombination, Boiler/cooling Water (TK6245-Z)
- CLEAN BOTTLE EXPRESS Clean Bottle Express CBE3 9 x 0.5 x 28 in. Carboy Brush (CBE3)
- CYTIVA WHATMAN Qualitative Fltr Papr, 40.0cm, PK100 (1114-400)
- CYTIVA WHATMAN Quantitative Fltr Paper, 20 to 25um, PK100 (1541-110)
- CYTIVA WHATMAN Quantitative Filter Paper, 9.0cm, PK100 (1450-090)
- CYTIVA WHATMAN Qualitative Filter Paper, 11.0cm, PK100 (1004-110)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 15.0cm, PK100 (1003-150)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP5, 18.5cm, PK100 (1005-185)
- STRINGLINER MASN LINE&RL PNK 250'3PK (SL45162AC)
- Cytiva Whatman Lab Filters & Sieves