Shop All Filter Paper
Cytiva Whatman
Glass Microfiber Filter, GF/F, 25mm, PK100
Mfr # 1825-025
Zoro # G8765687
Free Shipping & Returns
$121.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F
- Diameter 2.5 cm
- Material Binderless Glass Microfiber
- Pore Size 0.7 um
- Temp. Range Less than 500 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cytiva Whatman
- MFR # 1825-025
- Zoro # G8765687
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 2.5 cm |
Pore Size | 0.7 um |
Details
Item | Glass Microfiber Filter |
Grade | F |
Material | Binderless Glass Microfiber |
Temp. Range | Less than 500 Degrees C |
For Use With | Air Filtration, Can Be Used In Conjunction with GF/D as a Pre-Filter for Clarification of Extremely Difficult Biochemical Solutions, DNA Binding and Purification, Filtering Finely Precipitated Proteins, Fluids and Nucleic Acids, Gravimetric Analysis of Volatile Materials Where Ignition is Involved |
Thickness | 0.42 mm |
Product Type | Filter |
Maximum Operating Temperature - Centigrade | 550 Degrees C |
Description
Glass Microfiber Filter, Diameter 2.5 cm, Grade F, Thickness 0.42 mm, Pore Size 0.7 um, Material Binderless Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 550 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Test Strip, Alkalinity, 0 to 180 PPM, PK50 (2997)
- GLOBE SCIENTIFIC Plug cap for square cuvettes, 1000PK (111167)
- LAMOTTE Colorimeter, Chlorine, DPD Tablet (3240)
- ARGOS TECHNOLOGIES Divider Box, Cardboard, 81 Place Cell, PK12 (R3018)
- CYTIVA WHATMAN Glass MicrofiberFilter, 934AH, 125mm, PK100 (1827-125)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 11.0cm, PK100 (1002-110)
- CYTIVA WHATMAN Quantitative Fltr Paper, 11.0cm, PK100 (1441-110)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 7.0cm, PK100 (1004-070)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 5.5cm, PK100 (1002-055)
- CYTIVA WHATMAN Quantitative Fltr Paper, 40 Ashless, PK100 (1440-185)
- CYTIVA WHATMAN Quantitative Fltr Paper, 18.5cm, PK100 (1441-185)
- Cytiva Whatman Filter Paper