Shop All Filter Paper
Cytiva Whatman
Glass Microfiber Filter, GF/F, 150mm, PK25
Mfr # 1825-150
Zoro # G8766265
product price: $248.99
/pk 25, $9.96/ea
Free Shipping & Returns
$248.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F
- Diameter 15 cm
- Material Binderless Glass Microfiber
- Pore Size 0.7 um
- Temp. Range Less than 500 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1825-150
- Zoro # G8766265
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 15 cm |
Pore Size | 0.7 um |
Details
Item | Glass Microfiber Filter |
Grade | F |
Material | Binderless Glass Microfiber |
Temp. Range | Less than 500 Degrees C |
For Use With | Air Filtration, Can Be Used In Conjunction with GF/D as a Pre-Filter for Clarification of Extremely Difficult Biochemical Solutions, DNA Binding and Purification, Filtering Finely Precipitated Proteins, Fluids and Nucleic Acids, Gravimetric Analysis of Volatile Materials Where Ignition is Involved |
Thickness | 0.42 mm |
Product Type | Filter |
Maximum Operating Temperature - Centigrade | 550 Degrees C |
Description
Glass Microfiber Filter, Diameter 15 cm, Grade F, Thickness 0.42 mm, Pore Size 0.7 um, Material Binderless Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 550 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Refractometer, Brix, 0-32 Pct, +/-0.2 Pct (REF113ATC)
- BARNSTEAD Thermo Scientific Half Size Ultrapure Ca (D50213)
- UNITED SCIENTIFIC Dissecting Tray, 11.5" X 7.5" X 2 (DPS001)
- CYTIVA WHATMAN Quantitative Fltr Paper, 20 to 25um, PK100 (1541-110)
- CYTIVA WHATMAN Filter Paper, 15cm, 230 Grade, PK50 (5230-150)
- CYTIVA WHATMAN Qualitative Fltr Paper, 15cm, CFP1, PK100 (1001-150)
- CYTIVA WHATMAN Qualitative Fltr Paper, 4.25cm, PK100 (1005-042)
- CYTIVA WHATMAN Quantitative Filter Paper, 9.0cm, PK100 (1450-090)
- CYTIVA WHATMAN Quantitative Fltr Papr, 5.5cm, 2.5um, PK100 (1442-055)
- CYTIVA WHATMAN Quantitative Fltr Papr, 5.5cm, 8.0um, PK100 (1440-055)
- CYTIVA WHATMAN Filter Paper, 25cm, 15 to 19um, PK100 (5202-250)
- Cytiva Whatman Lab Filters & Sieves