Shop All Filter Paper
Cytiva Whatman
Glass Microfiber Filter, GFD, 42.5mm, PK100
Mfr # 1823-042
Zoro # G8766326
product price: $58.15
/pk 100, $0.58/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade D
- Diameter 4.25 cm
- Material Binderless Glass Microfiber
- Pore Size 2.7 um
- Temp. Range Less than 500 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1823-042
- Zoro # G8766326
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 4.25 cm |
Pore Size | 2.7 um |
Details
Item | Glass Microfiber Filter |
Grade | D |
Material | Binderless Glass Microfiber |
Temp. Range | Less than 500 Degrees C |
For Use With | Air Filtration, Fluid Flow, Gravimetric Analysis of Volatile Materials Where Ignition is Involved, High Particle Loading Capacity |
Thickness | 0.68 mm |
Product Type | Filter |
Maximum Operating Temperature - Centigrade | 500 Degrees C |
Description
Glass Microfiber Filter, Diameter 4.25 cm, Grade D, Thickness 0.68 mm, Pore Size 2.7 um, Material Binderless Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 500 Degrees C, For Use With Air Filtration, Fluid Flow, Gravimetric Analysis of Volatile Materials Where Ignition is Involved, High Particle Loading Capacity, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Waterproof pH Meter, Graphic Display (PRO10)
- ZORO SELECT Stainless Steel Dipper, 600mL, 6 Ft (5390-6)
- RPI Deoxycholic Acid Sodium Salt, 100 G (D91500-100.0)
- NUPLA Non-conductive Soil Probe, 48 In (6894326)
- CYTIVA WHATMAN Extraction Thimble, High Performance, PK25 (2800-331)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 15.0cm, PK100 (1003-150)
- CYTIVA WHATMAN Qualitative Fltr Papr, 40.0cm, PK100 (1114-400)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 24.0cm, PK100 (1004-240)
- CYTIVA WHATMAN Quantitative Fltr Papr, 4.7cm, PK100 (1441-047)
- CYTIVA WHATMAN Filter Paper, 30 to 35um, 32cm, PK100 (5802-320)
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1321-03)
- Cytiva Whatman Filter Paper