Shop All Filter Paper
Cytiva Whatman
Glass Microfiber Filter, GF/D, 150mm, PK25
Mfr # 1823-150
Zoro # G8766301
product price: $135.99
/pk 25, $5.44/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade D
- Diameter 15 cm
- Material Binderless Glass Microfiber
- Pore Size 2.7 um
- For Use With Air Filtration, Fluid Flow, Gravimetric Analysis of Volatile Materials Where Ignition is Involved, High Particle Loading Capacity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1823-150
- Zoro # G8766301
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 15 cm |
Pore Size | 2.7 um |
Details
Item | Glass Microfiber Filter |
Grade | D |
Material | Binderless Glass Microfiber |
For Use With | Air Filtration, Fluid Flow, Gravimetric Analysis of Volatile Materials Where Ignition is Involved, High Particle Loading Capacity |
Temp. Range | Less than 500 Degrees C |
Thickness | 0.68 mm |
Product Type | Filter |
Maximum Operating Temperature - Centigrade | 500 Degrees C |
Description
Glass Microfiber Filter, Diameter 15 cm, Grade D, Thickness 0.68 mm, Pore Size 2.7 um, Material Binderless Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 500 Degrees C, For Use With Air Filtration, Fluid Flow, Gravimetric Analysis of Volatile Materials Where Ignition is Involved, High Particle Loading Capacity, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 0.7X-5X Zoom 1080p 15fps 5MP HDMI Digital Inspection Microscope With Ring Light & 11.5" Monitor (H800-96S-HD1080A-HDM)
- DIGI-SENSE Traceable Lollipop Wtr-Resistant Thermom (90205-05)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- LAMOTTE SMART Reagent, Phosphate, 0 to 3 ppm, PK50 (3653-SC)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 15.0cm, PK100 (1002-150)
- CYTIVA WHATMAN Quantitative Filter Paper, 8.0um, PK100 (1440-125)
- CYTIVA WHATMAN Quantitative Fltr Papr, 4.7cm, PK100 (1441-047)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/F, 25mm, PK100 (1825-025)
- CYTIVA WHATMAN Quantitative Fltr Papr, 15.0cm, PK100 (1441-150)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 4.25cm, PK100 (1004-042)
- STERLITECH PAN Laminated Membrane Filter, 0.2um, 25mm, PK100 (PAN0225100)
- Cytiva Whatman Lab Filters & Sieves