Shop All Filter Paper
Cytiva Whatman
Glass Microfiber Filter, GF/D, 142mm, PK25
Mfr # 1823-142
Zoro # G8766317
product price: $114.99
/pk 25, $4.60/ea
Free Shipping & Returns
$114.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade D
- Diameter 14.2 cm
- Material Binderless Glass Microfiber
- Pore Size 2.7 um
- For Use With Air Filtration, Fluid Flow, Gravimetric Analysis of Volatile Materials Where Ignition is Involved, High Particle Loading Capacity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1823-142
- Zoro # G8766317
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 14.2 cm |
Pore Size | 2.7 um |
Details
Item | Glass Microfiber Filter |
Grade | D |
Material | Binderless Glass Microfiber |
For Use With | Air Filtration, Fluid Flow, Gravimetric Analysis of Volatile Materials Where Ignition is Involved, High Particle Loading Capacity |
Temp. Range | Less than 500 Degrees C |
Thickness | 0.68 mm |
Product Type | Filter |
Maximum Operating Temperature - Centigrade | 500 Degrees C |
Description
Glass Microfiber Filter, Diameter 14.2 cm, Grade D, Thickness 0.68 mm, Pore Size 2.7 um, Material Binderless Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 500 Degrees C, For Use With Air Filtration, Fluid Flow, Gravimetric Analysis of Volatile Materials Where Ignition is Involved, High Particle Loading Capacity, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANNA INSTRUMENTS EC Calibration Solution, 1.4 dS/m (HI7031L)
- TRICORBRAUN 16 oz Natural HDPE Plastic Round Carafe/Decanter Bottle- 28-400 Neck Finish (027776)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- HEATHROW SCIENTIFIC Phlebotomy Tray Lid, White (HS2202)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP5, 18.5cm, PK100 (1005-185)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 90mm, PK100 (1827-090)
- CYTIVA WHATMAN Qualitative Fltr Paper, 15cm, CFP1, PK100 (1001-150)
- CYTIVA WHATMAN Filter Paper, 46 x 57cm, PK100 (1454-917)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 47mm, PK100 (1827-047)
- CYTIVA WHATMAN Quantitative Fltr Paper, 9.0cm, 42 G, PK100 (1442-090)
- CYTIVA WHATMAN Qualitative Filter Paper, CFP1, 7cm, PK100 (1001-070)
- Cytiva Whatman Filter Paper