Shop All Filter Paper
Cytiva Whatman
Glass Microfiber Filter, GF/D, 125mm, PK25
Mfr # 1823-125
Zoro # G8767507
product price: $83.99
/pk 25, $3.36/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade D
- Diameter 12.5 cm
- Material Binderless Glass Microfiber
- Pore Size 2.7 um
- For Use With Air Filtration, Fluid Flow, Gravimetric Analysis of Volatile Materials Where Ignition is Involved, High Particle Loading Capacity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1823-125
- Zoro # G8767507
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 12.5 cm |
Pore Size | 2.7 um |
Details
Item | Glass Microfiber Filter |
Grade | D |
Material | Binderless Glass Microfiber |
For Use With | Air Filtration, Fluid Flow, Gravimetric Analysis of Volatile Materials Where Ignition is Involved, High Particle Loading Capacity |
Temp. Range | Less than 500 Degrees C |
Thickness | 0.68 mm |
Product Type | Filter |
Maximum Operating Temperature - Centigrade | 500 Degrees C |
Description
Glass Microfiber Filter, Diameter 12.5 cm, Grade D, Thickness 0.68 mm, Pore Size 2.7 um, Material Binderless Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 500 Degrees C, For Use With Air Filtration, Fluid Flow, Gravimetric Analysis of Volatile Materials Where Ignition is Involved, High Particle Loading Capacity, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Nalgene 2000 mL 64 oz. Rectangular, PK 4 (2007-0064)
- ZORO SELECT Ring Stand Support, 4" (SRCI04)
- LAB SAFETY SUPPLY Conical Tube.50ml Racked Sterile.PK500 (6VMY3)
- OAKTON REPLACEMENT SENSOR FOR PCTESTR (WD-35425-50)
- CYTIVA WHATMAN Quantitative Fltr Papr, 40 Ashless, PK100 (1440-090)
- CYTIVA WHATMAN Qualitative Fltr Paper, 5.5cm, CFP1, PK100 (1001-055)
- CYTIVA WHATMAN Filter Paper, 25cm, 230 Grade, PK50 (5230-250)
- CYTIVA WHATMAN Quantitative Fltr Papr, 18.5cm, PK100 (1442-185)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 4.7cm, PK100 (1004-047)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 4.25cm, PK100 (1002-042)
- STERLITECH Evonik Flat Sheet Membrane, Puramem 280 Da, NF, 210 x 297mm, 1/pk (Puramem 280)
- Cytiva Whatman Lab Filters & Sieves